Shop All Multi-Tools
Leatherman
Multi-Tool Plier, SS, 14 Tools
Mfr # 832127
Zoro # G2478197
product price: $49.95
/ea
$49.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Multi Tool Series Leatherman
- Tool Material Stainless Steel
- Open Length/Closed Length 6-1/8 in/3-7/8 in
- Handle Color Natural Wood
Product Information
- Brand Leatherman
- MFR # 832127
- Zoro # G2478197
- UPC # 037447671432
- Country of Origin United States
- Category Multi-Tools
Dimensions
Open Length/Closed Length | 6-1/8 in/3-7/8 in |
Closed Length | 3 3/4 in |
Open Length | 6 1/2 in |
Size Family | Full-Size |
Details
Promotion Restriction | Not eligible for promotion |
Multi Tool Series | Leatherman |
Tool Material | Stainless Steel |
Handle Color | Natural Wood |
Multi Tools Family Included | Blade, File, Opener, Plier, Saw, Screwdriver |
Opening Action | Fold Open |
Multi Tools Included | Bottle Opener, Can Opener, 420HC Knife, Hard Wire Cutter, Medium Screwdriver, Metal File, Needle Nose Pliers, Philips Screwdriver, Regular Pliers, Ruler, Small Screwdriver, Wire Cutter, Wire Stripper |
Number of Tools | 14 |
Handle Material | Stainless Steel |
Item | Multi-Tool Plier |
Primary Handle Color | Silver |
Multi Tool Item | Multi-Tool Plier |
Tool Families Included | Blade, File, Opener, Pliers, Ruler, Screwdriver, Wire Cutter, Wire Stripper |
Primary Tool | Pliers |
Opening Mechanism | Fold-Out |
Tools Included | Bottle Opener, Can Opener, Hard Wire Cutter, Knife, Medium Screwdriver, Metal File, Needle Nose Pliers, Phillips Screwdriver, Regular Pliers, Ruler, Small Screwdriver, Wire Cutter, Wire Stripper |
Series | REV |
Includes Pocket Clip | Yes |
Includes Secondary Tool | No |
Includes Sheath | No |
Description
Multi-Tool Plier, Handle Color Natural Wood, Handle Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO Carbide Drill Mill 90Deg 3/32"X3/8 (AMG-403-DP)
- BOSTITCH Air Nailer, 21 deg. Collation Angle (BTF83PL)
- OSG Spiral Point Tap, Plug 3 Flutes (2891408)
- WESTWARD Combination Wrench, Metric, 16mm Size (36A198)
- LEATHERMAN Sidekick Multi-Tool (831429)
- LEATHERMAN Multi-Tool, Silver, 14 Tools, Wingman (831425)
- LEATHERMAN Skeletool ® Stainless Steel Multi-Tool Plier, 7 Functions (832202)
- LEATHERMAN Multi-Tool Knife, SS, 12 Tools (832877)
- LEATHERMAN 2-7/8 in. Serrated Blade Wave Plus Multi-Tool with Silver Handle and 21 Functions (WAVE PLUS)
- LEATHERMAN Folding Knife, 8 Functions, Fold Open (832653)
- SOG Multi-Tool, Power Pint, 18 Tools (PP1001-CP)
- Leatherman Knives, Cutters & Snips