Shop All Multi-Tools
This Product is Discontinued
Leatherman
Multi-Tool, Black Handle, 18 Tools (Discontinued)
Mfr # WAVE PLUS CC
Zoro # G5130163
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Number of Pieces 1
- Material Stainless Steel
- Overall Length 4" (Closed Length)
- One-Hand Operation No
Product Information
- Brand Leatherman
- MFR # WAVE PLUS CC
- Zoro # G5130163
- UPC # 037447002748
- Country of Origin United States
- Category Multi-Tools
Dimensions
Overall Length | 4" (Closed Length) |
Closed Length | 4 in |
Blade Length | 2 7/8 in |
Size Family | Full-Size |
Open Length | 6 7/8 in |
Description
With 18 tools, the Leatherman WAVE PLUS CC Multi-Tool is the perfect tool for your next project. The multi-tool plier is made of 420HC stainless steel and has a black oxide finish. Featuring an internal and external opening action, this multi tool can be accessed from both sides. It also has a butterfly opening that locks the blade in place while you are using it. The multi tool measures 4" and has a black handle color. This Leatherman WAVE PLUS CC Multi Tool comes with all the tools you need to get any job done quickly and efficiently.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.