Shop All Multi-Tools
Leatherman
Multi-Tool, Black Handle, 18 Tools
Mfr # CHARGE PLUS
Zoro # G5130157
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Number of Pieces 1
- Material Stainless Steel, Aluminum Handle
- Color Black (Handle)
- Features Quick Release
Product Information
- Brand Leatherman
- MFR # CHARGE PLUS
- Zoro # G5130157
- UPC # 037447113406
- Country of Origin United States
- Category Multi-Tools
Dimensions
Closed Length | 4 in |
Blade Length | 2 7/8 in |
Size Family | Full-Size |
Open Length | 6 7/8 in |
Description
If you need a multi-tool that is capable of handling a variety of tasks, the Leatherman Charge Plus Multi-Tool is the tool for you. Featuring stainless steel and aluminum construction, this multi-tool can be used in all kinds of situations. The handle has a black oxide finish for added durability. Its charge plus system makes it easy to access its internal tools without having to open the tool completely. It also features butterfly opening action and locks into place when fully opened or closed. With 18 different tools at your disposal, this Leatherman Charge Plus Multi Tool will meet all your needs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Screw Machine Drill Bit, 7/16 in Size, 135 Degrees Point Angle, Cobalt, TiAlN Finish, Spiral Flute (52828)
- URREA 1-5/8" Full polished 12-point combination wrench (1252)
- EKLIND 10 Piece SAE T-Shape Hex Key Set, 53610 (53610)
- MORSE Carbide Hole Cutter, 2in. Hole, 1in. D (CTD32)
- LEATHERMAN Folding Knife, 8 Functions, Fold Open (832653)
- LEATHERMAN Skeletool CX Multi-Tool, Black, 7 Tools (830850)
- LEATHERMAN 2-7/8 in. Serrated Blade Wave Plus Multi-Tool with Black Handle and 21 Functions (WAVE PLUS)
- LEATHERMAN 2-7/8 in. Serrated Blade Wave Plus Multi-Tool with Silver Handle and 21 Functions (WAVE PLUS)
- LEATHERMAN Super Tool 300 Multi-Tool, Black, 19 Tools (831105)
- LEATHERMAN Folding Knife, 9 Functions, Fold Open, Multi Tool Series: FREE(TM) (832665)
- GERBER Multi-Tool, Fine Edge, 14 Functions (30-001193)
- Leatherman Multi-Tools