Shop All Multi-Tools
Leatherman
Folding Knife, 9 Functions, Fold Open, Multi Tool Series: FREE(TM)
Mfr # 832665
Zoro # G3780355
product price: $99.95
/ea
Free Shipping & Returns
$99.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Swiss Army
- Features Haptic Feedback, Pop Opening
- Primary Handle Color Gray
- Tool Material Stainless Steel
Product Information
- Brand Leatherman
- MFR # 832665
- Zoro # G3780355
- UPC # 037447006999
- Country of Origin United States
- Category Multi-Tools
Dimensions
Closed Length | 4 1/2 in |
Open Length/Closed Length | 4-1/2 in /3-5/16 in |
Handle Length | 3 5/16 in |
Size Family | Full-Size |
Open Length | 7 3/4 in |
Description
Folding Knife, Blade Edge Type Straight, Closed Length 4 1/2 in, Features Haptic Feedback, Pop Opening, Folding Handle Yes, Handle Color Gray, Handle Length 3 5/16 in, Handle Material Stainless Steel, Includes Removable Pocket Clip, Includes Pocket Clip Yes, Includes Sheath No, Number of Tools 9, Open Length 7 3/4 in, Opening Mechanism Fold-Out, Primary Tool Knife, Series FREE(TM), Size Family Full-Size, Tool Families Included Awl, Blade, Opener, Pry Tool, Scissors, Screwdriver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-1/4"-7 HSS Machine and Fraction Hand Bottoming Tap, Finish: Uncoated (Bright) (DWT54996)
- YG-1 TOOL CO Carbide End Mill, Sq, 3/8, 1-1/8 Cut L (08584TN)
- BOSCH Air Filters, 10-13/16 In, PK2 (VAC012)
- CHANNELLOCK Metric Ratcheting Wrench Set, 2 pcs. (841M)
- LEATHERMAN Multi-Tool Plier, SS, 19 Tools (832756)
- LEATHERMAN Skeletool CX Multi-Tool, Black, 7 Tools (830850)
- LEATHERMAN SuperTool300 MultiTool, SS, 19 Tools (831181)
- LEATHERMAN Multi-Tool, SS, 17 Tools, Rebar (831547)
- LEATHERMAN Leatherman 4" Black Leather Box Sheath (934825)
- LEATHERMAN Signal Multitool (832262)
- CAT 13-in-1 Multi-Tool (980048)
- Leatherman Knives, Cutters & Snips