Shop All Multi-Tools
Leatherman
Folding Knife, 8 Functions, Fold Open
Mfr # 832657
Zoro # G3780075
product price: $89.95
/ea
Free Shipping & Returns
$89.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Swiss Army
- Tool Material Stainless Steel
- Handle Color Gray
- Open Length/Closed Length 4-1/2 in /3-5/16 in
Product Information
- Brand Leatherman
- MFR # 832657
- Zoro # G3780075
- UPC # 037447006913
- Country of Origin United States
- Category Multi-Tools
Dimensions
Open Length/Closed Length | 4-1/2 in /3-5/16 in |
Closed Length | 4 1/2 in |
Open Length | 7 3/4 in |
Size Family | Full-Size |
Handle Length | 3 5/16 in |
Description
Folding Knife, Blade Edge Type Straight, Closed Length 4 1/2 in, Features Magnetic Locking System, Smooth, Quick Access To Tools, Folding Handle Yes, Handle Color Gray, Handle Length 3 5/16 in, Handle Material Stainless Steel, Includes Removable Pocket Clip, Includes Pocket Clip Yes, Includes Sheath No, Lock Type Magnetic Lock, Number of Tools 8, Open Length 7 3/4 in, Opening Mechanism Fold-Out, Primary Tool Knife, Series FREE(TM), Size Family Full-Size
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW PRO Hollow Punch, Round, Steel, 2-3/8 x1-7/8 In (50546)
- CAPRI TOOLS 3/8 in Drive Industrial Torque Wrench, 15-75 ft.-lb. (CP31201)
- TENG TOOLS MD915N 2.5 x 75mm Flat Type Screwdriver (MD915N)
- ZORO SELECT Vibration Isolator, 170 Lb Max, 5/16-18 (2NPD6)
- LEATHERMAN Multi-Tool Shears, 1-7/8" Blade L, Crimson (832963)
- LEATHERMAN Multi-Tool Plier, SS, 19 Tools (832756)
- LEATHERMAN Skeletool CX Multi-Tool, Black, 7 Tools (830850)
- LEATHERMAN Multi-Tool Plier, 4" Closed L, Silver (832930)
- LEATHERMAN Multi-Tool Plier, SS, 19 Tools (832760)
- LEATHERMAN Skeletool® Stainless Steel Multi-Tool Knife, 2 Functions (832380)
- CHANNELLOCK 87 8.88" Rescue Tool (87)
- Leatherman Multi-Tools