Shop All Sledges
Leatherhead Tools
Sledge Hammer, 24" Orange Fiberglass Handle, 6 lb. Head
Mfr # SLO-6-24
Zoro # G6486575
original price:
$101.78
30% off
new price: $70.79
/ea
$70.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Weight 6 lb
- Head Material Steel
- Overall Length 2 ft
- Handle Material Fiberglass
- Handle Design Nonslip Grip
Product Information
- Brand Leatherhead Tools
- MFR # SLO-6-24
- Zoro # G6486575
- Country of Origin United States
- Category Sledges
Dimensions
Overall Length | 2 ft |
Head Width | 2-1/4" |
Head Length | 6" |
Details
Item | Double Face Sledge Hammer |
Head Weight | 6 lb |
Head Material | Steel |
Handle Material | Fiberglass |
Handle Design | Nonslip Grip |
Handle Color | Orange |
Features | Fiberglass Handles Won't Splinter Like Wood and Do Not Weaken Over Time, Flash Reflector Added to Help Locate Tool in Dark Areas, Sledge Head is Bonded to the Fiberglass Handle with Strong Two-Part Epoxy |
Application | Forcible Entry, Overhaul, Ventilation |
Head Type | Sledge |
Handle Shape | Round |
Includes Strap | No |
Handle Coating | Poly Injected Overcoat |
Number of Heads | 1 |
Firefighting Tool Type | Sledge Hammer |
Tether Style | Tether Capable |
Handle Style | Non-Slip Rubber |
Tool Type | Hallway Sledge |
Visibility Type | High Visibility |
Description
Double Face Sledge Hammer, Handle Color Orange, Handle Material Fiberglass, Handle Style Non-Slip Rubber, Head Type Sledge, Head Weight 6 lb, Overall Length 2 ft, Tool Type Hallway Sledge, Application Forcible Entry, Overhaul, Ventilation, Features Fiberglass Handles Won't Splinter Like Wood and Do Not Weaken Over Time, Flash Reflector Added to Help Locate Tool in Dark Areas, Sledge Head is Bonded to the Fiberglass Handle with Strong Two-Part Epoxy, Handle Coating Poly Injected Overcoat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/4 in Drive Impact Socket 1 1/8 in Size 6 pt Deep Depth, Black Oxide (21WN09)
- HHIP 1/8-1/2" 6 Piece 4-Flute M2 Ball Nose End Mill Set (8001-0007)
- VULCAN Hammer Sledge 16Lb Hd Wd Hdl36 (34507)
- GEARWRENCH 1/2" Drive Bolt Biter™ Impact Deep Extraction Socket 25mm [1"] (86081)
- LEATHERHEAD TOOLS Sledge Hammer, 36" Orange Fiberglass Handle, 8 lb. Head (SLO-8-36)
- LEATHERHEAD TOOLS Sledge Hammer, 36" Orange Fiberglass Handle, 10 lb. Head (SLO-10-36)
- LEATHERHEAD TOOLS Sledge Hammer, 36" Lime Fiberglass Handle, 10 lb. Head (SLL-10-36)
- LEATHERHEAD TOOLS Sledge Hammer, 24" Orange Fiberglass Handle, 8 lb. Head (SLO-8-24)
- LEATHERHEAD TOOLS Sledge Hammer, 24" Lime Fiberglass Handle, 8 lb. Head (SLL-8-24)
- LEATHERHEAD TOOLS Sledge Hammer, 36" Yellow Fiberglass Handle, 10 lb. Head (SLY-10-36)
- KD TOOLS Dead Blow Hammer, Sledge Head, 12 lb. (69-554G)
- Leatherhead Tools Sledges