Shop All Probing Tools
Leatherhead Tools
Sledge Hammer, 24" Lime Fiberglass Handle, 6 lb. Head
Mfr # SLL-6-24HM
Zoro # G1598865
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Halligan Sledge Mary
- Handle Design Non-Slip Grip
- Head Material Steel
- Head Weight 6 lb
- Includes Reflective Stripe
Product Information
- Brand Leatherhead Tools
- MFR # SLL-6-24HM
- Zoro # G1598865
- Country of Origin United States
- Category Probing Tools
Dimensions
Handle Length | 24 in |
Overall Length | 2 ft |
Details
Head Type | Halligan Sledge Mary |
Handle Design | Non-Slip Grip |
Head Material | Steel |
Head Weight | 6 lb |
Item | Sledge Hammer |
Includes | Reflective Stripe |
Handle Material | Fiberglass |
Visibility Type | High Visibility |
Handle Style | Non-Slip Rubber |
Handle Color | Green |
Handle Coating | Poly Injected Overcoat |
Application | Forcible Entry, Overhaul, Ventilation |
Number of Heads | 1 |
Features | Fiberglass Handles Won't Splinter Like Wood and Do Not Weaken Over Time, Flash Reflector Added to Help Locate Tool in Dark Areas, Sledge Head is Bonded to the Fiberglass Handle with Strong Two-Part Epoxy |
Tool Type | Hallway Sledge |
Description
Sledge Hammer, Handle Color Green, Handle Length 24 in, Handle Material Fiberglass, Handle Style Non-Slip Rubber, Head Type Halligan Sledge Mary, Head Weight 6 lb, Overall Length 2 ft, Tool Type Hallway Sledge, Application Forcible Entry, Overhaul, Ventilation, Features Fiberglass Handles Won't Splinter Like Wood and Do Not Weaken Over Time, Flash Reflector Added to Help Locate Tool in Dark Areas, Sledge Head is Bonded to the Fiberglass Handle with Strong Two-Part Epoxy
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Saw, 614 14" Dry Cut (71687)
- MIDWEST FASTENER #10-24 x 1-3/4" Black Heat Resistant Plastic Coarse Thread Round Knobs 5PK (77961)
- GUARDAIR Pistol Grip Air Gun, 36" Extension (U80LJ036AA2)
- EAZYPOWER Left Hand Drill, 3/8", M2 High Speed Steel (82385)
- LEATHERHEAD TOOLS American Hook, 4 ft. Pro-Lite Pole, HiViz Yellow (PLY-4AH-B)
- LEATHERHEAD TOOLS NY Claw, 6 ft. Black Powder Coat, w/ NY Hook & Halligan Fork (NYC-6)
- LEATHERHEAD TOOLS Halligan Bar, 24" Forged, 1" Hex Grip (LB-24)
- LEATHERHEAD TOOLS Sledge Hammer, 36" Orange Fiberglass Handle, 12 lb. Head (SLO-12-36)
- LEATHERHEAD TOOLS NY Hook, 6 ft. Black Powder Coat, w/ D-Handle (NYH-6-D)
- LEATHERHEAD TOOLS American Hook, 3 ft. Pro-Lite Pole, HiViz Orange (PLO-3AH-B)
- LEATHERHEAD TOOLS American Hook, 3 ft. Dog Bone Pole, HiViz Lime, D-Handle (DBL-3AH-D)
- Leatherhead Tools Probing Tools