Shop All Probing Tools
Leatherhead Tools
Rubbish Hook, 6 ft. Pro-Lite Pole, HiViz Orange, D-Handle
Mfr # PLO-6RH-D
Zoro # G1598445
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Rubbish Hook
- Handle Length 72 in
- Handle Design D
- Handle Material Fiberglass
- Includes Reflective Stripe
Product Information
- Brand Leatherhead Tools
- MFR # PLO-6RH-D
- Zoro # G1598445
- Country of Origin United States
- Category Probing Tools
Dimensions
Handle Length | 72 in |
Overall Length | 6 ft |
Details
Head Type | Rubbish Hook |
Item | Pike Pole |
Handle Design | D |
Handle Material | Fiberglass |
Includes | Reflective Stripe |
Head Material | Steel |
Visibility Type | Reflective |
Number of Heads | 1 |
Number of Teeth | 2 |
Handle Color | Orange |
Handle Style | D-Handle |
Tool Type | Pike Pole |
Features | Flash Reflector to Help Locate Tool in Dark Areas, Handle and Head are Bonded to the Fiberglass with Strong Two-Part Epoxy and Steel Spring Pins |
Description
Pike Pole, Handle Color Orange, Handle Length 72 in, Handle Material Fiberglass, Handle Style D-Handle, Head Type Rubbish Hook, Head Weight Not Applicable, Overall Length 6 ft, Tool Type Pike Pole, Features Flash Reflector to Help Locate Tool in Dark Areas, Handle and Head are Bonded to the Fiberglass with Strong Two-Part Epoxy and Steel Spring Pins, Head Material Steel, Includes Reflective Stripe, Number of Heads 1, Number of Teeth 2, Visibility Type Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STM 6 4R Graduated Rigid Scale (606017)
- TENG TOOLS 12MM 1/2 Inch Drive ANSI 6 Point Metric Deep Chrome Molybdenum Impact Socket (920612AN)
- PRO-GRADE TOOLS Extension, 3/8"Dr., 24" (13007)
- WESTWARD 3/4 in Drive, 32mm 6 pt Metric Socket, 6 Points (10E326)
- LEATHERHEAD TOOLS American Hook, 10 ft. Pro-Lite Pole, HiViz Lime (PLL-10AH-B)
- LEATHERHEAD TOOLS American Hook, 8 ft. Pro-Lite Pole, HiViz Yellow (PLY-8AH-B)
- LEATHERHEAD TOOLS Sledge Hammer, 24" Lime Fiberglass Handle, 6 lb. Head (SLL-6-24HM)
- LEATHERHEAD TOOLS American Hook, 10 ft. Pro-Lite Pole, HiViz Yellow (PLY-10AH-B)
- LEATHERHEAD TOOLS NY Hook, 5 ft. Black Powder Coat, w/ D-Handle (NYH-5-D)
- LEATHERHEAD TOOLS NY Claw, 6 ft. Black Powder Coat, w/ NY Hook & Halligan Fork (NYC-6)
- LEATHERHEAD TOOLS American Hook, 4 ft. Pro-Lite Pole, HiViz Orange (PLO-4AH-B)
- Leatherhead Tools Probing Tools