Shop All Probing Tools
Leatherhead Tools
Rubbish Hook, 6 ft. Dog Bone Pole, HiViz Orange
Mfr # DBO-6RH-B
Zoro # G6583577
product price: $95.99
/ea
Free Shipping & Returns
$95.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 72 in
- Includes Reflective Stripe
- Head Type Rubbish Hook
- Head Material Steel
- Handle Material Fiberglass
Product Information
- Brand Leatherhead Tools
- MFR # DBO-6RH-B
- Zoro # G6583577
- Country of Origin United States
- Category Probing Tools
Dimensions
Handle Length | 72 in |
Overall Length | 6 ft |
Details
Item | Pike Pole/Dog Bone |
Includes | Reflective Stripe |
Head Type | Rubbish Hook |
Head Material | Steel |
Handle Material | Fiberglass |
Handle Design | Butt |
Features | Flash Reflector to Help Locate Tool in Dark Areas, Handle and Head are Bonded to the Fiberglass with Strong Two-Part Epoxy, Dog Bone I-Beam Construction |
Application | Probing/Pulling Walls and Ceilings |
Handle Color | Orange |
Visibility Type | Reflective |
Number of Heads | 1 |
Tool Type | Pike Pole/Dog Bone |
Handle Style | Butt |
Number of Teeth | 2 |
Description
Pike Pole/Dog Bone, Handle Color Orange, Handle Length 72 in, Handle Material Fiberglass, Handle Style Butt, Head Type Rubbish Hook, Head Weight Not Applicable, Overall Length 6 ft, Tool Type Pike Pole/Dog Bone, Application Probing/Pulling Walls and Ceilings, Features Flash Reflector to Help Locate Tool in Dark Areas, Handle and Head are Bonded to the Fiberglass with Strong Two-Part Epoxy, Dog Bone I-Beam Construction, Head Material Steel, Includes Reflective Stripe, Number of Heads 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN Adapter Impact 1/2 X 3/8 In Dr (MT6580303)
- HHIP 3/4 X 3/8 X 1/4 Straight Shape Medium Knurling Wheel (2220-0216)
- MICRO 100 Brazed Tool Bit, GS, 3 In L, 3/4 In W (GS-040002)
- MILWAUKEE TOOL 1-1/4 in. x 18 in. x 23 in. 4-Cutter MX4 SDS-MAX Rotary Hammer Drill Bit (48-20-3972)
- LEATHERHEAD TOOLS American Hook, 6 ft. Pro-Lite Pole, HiViz Yellow (PLY-6AH-B)
- LEATHERHEAD TOOLS Rubbish Hook, 6 ft. Dog Bone Pole, HiViz Lime (DBL-6RH-B)
- LEATHERHEAD TOOLS Drywall Hook, 8 ft. Pro-Lite Pole, HiViz Lime (PLL-8DH-B)
- LEATHERHEAD TOOLS American Hook, 4 ft. Pro-Lite Pole, HiViz Yellow (PLY-4AH-B)
- LEATHERHEAD TOOLS NY Claw, 6 ft. Black Powder Coat, w/ NY Hook & Halligan Fork (NYC-6)
- LEATHERHEAD TOOLS American Hook, 12 ft. Pro-Lite Pole, HiViz Orange (PLO-12AH-B)
- LEATHERHEAD TOOLS NY Hook, 2 ft. Black Powder Coat, w/ Chisel End (NYH-2)
- Leatherhead Tools Probing Tools