Shop All Nail Pullers, Wrecking and Pry Bars
Leatherhead Tools
NY Hook, 8 ft. HiViz Lime, w/ Chisel End
Mfr # NYHL-8
Zoro # G0883391
product price: $246.99
/ea
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Hi-Visibility Lime
- Features 2 in Wide Strap with Heavy Duty Removable Snap Hooks, Chisel End
- Material High Carbon steel
- Includes Chisel End
- Handle Material Carbon Steel
Product Information
- Brand Leatherhead Tools
- MFR # NYHL-8
- Zoro # G0883391
- Country of Origin United States
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 8 ft |
Handle Length | 96 in |
Details
Color | Hi-Visibility Lime |
Features | 2 in Wide Strap with Heavy Duty Removable Snap Hooks, Chisel End |
Material | High Carbon steel |
Includes | Chisel End |
Handle Material | Carbon Steel |
Head Material | Steel |
Item | Entry Tool |
Head Type | New York Hook |
Handle Color | Green |
Application | Prying, Pulling and Lifting During Fireground Operations |
Tool Type | Roof Hook |
Handle Coating | Powder Coated |
Visibility Type | High Visibility |
Number of Heads | 1 |
Handle Style | Chisel |
Description
Entry Tool, Handle Color Green, Handle Length 96 in, Handle Material Carbon Steel, Handle Style Chisel, Head Type New York Hook, Head Weight Not Applicable, Overall Length 8 ft, Tool Type Roof Hook, Application Prying, Pulling and Lifting During Fireground Operations, Features 2 in Wide Strap with Heavy Duty Removable Snap Hooks, Chisel End, Handle Coating Powder Coated, Head Material Steel, Includes Chisel End, Number of Heads 1, Visibility Type High Visibility
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/4 in Drive, 35mm 6 pt Metric Socket, 6 Points (J07535M)
- MASTER APPLIANCE Heat Gun, Electric Powered, 220V AC, Fixed Temp. Setting, 660 W Watt, Pistol Handle (HG-202D-02)
- DYNABRADE Nose Assembly, Router, .7 HP/1 HP, F.E. (51856)
- BOSCH Cord (2610956876)
- LEATHERHEAD TOOLS NY Hook, 4 ft. HiViz Lime, w/ Chisel End (NYHL-4)
- LEATHERHEAD TOOLS NY Hook, 3 ft. HiViz Lime, w/ Chisel End (NYHL-3)
- LEATHERHEAD TOOLS NY Hook, 5 ft. HiViz Lime, w/ Chisel End (NYHL-5)
- LEATHERHEAD TOOLS NY Hook, 3 ft. Black Powder Coat, w/ Chisel End (NYH-3)
- LEATHERHEAD TOOLS Halligan Bar, 36" Forged, 1" Hex Grip (LB-36)
- LEATHERHEAD TOOLS NY Hook, 4 ft. HiViz Lime, w/ Chisel End & Strap (NYHL-4-S)
- SATA Extendable 33in Indexing Pry Bar (ST92568)
- Leatherhead Tools Nail Pullers, Wrecking and Pry Bars