Shop All Probing Tools
Leatherhead Tools
NY Hook, 10 ft. Black Powder Coat, w/ Chisel End & Strap
Mfr # NYH-10-S
Zoro # G1975001
product price: $217.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$217.99
Free 30-Day Returns
Key Features
- Handle Length 120 in
- Includes Strap
- Head Type New York Hook
- Head Material Steel
- Features 2 in Wide Strap with Heavy Duty Removable Snap Hooks, Chisel End
Product Information
- Brand Leatherhead Tools
- MFR # NYH-10-S
- Zoro # G1975001
- Country of Origin United States
- Category Probing Tools
Dimensions
Handle Length | 120 in |
Overall Length | 10 ft |
Details
Item | Entry Tool |
Includes | Strap |
Head Type | New York Hook |
Head Material | Steel |
Features | 2 in Wide Strap with Heavy Duty Removable Snap Hooks, Chisel End |
Handle Material | Carbon Steel |
Handle Style | Chisel |
Handle Coating | Powder Coated |
Application | Prying, Pulling and Lifting During Fireground Operations |
Number of Heads | 1 |
Handle Color | Black |
Head Material Finish | Powder Coated |
Tool Type | Roof Hook |
Description
Entry Tool, Handle Color Black, Handle Length 120 in, Handle Material Carbon Steel, Handle Style Chisel, Head Type New York Hook, Head Weight Not Applicable, Overall Length 10 ft, Tool Type Roof Hook, Application Prying, Pulling and Lifting During Fireground Operations, Features 2 in Wide Strap with Heavy Duty Removable Snap Hooks, Chisel End, Handle Coating Powder Coated, Head Material Steel, Head Material Finish Powder Coated, Includes Strap, Number of Heads 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UTICA Torque Wrench, 40-200 Rng, 120 In-Lb (CHA-23)
- JOKARI Cable Stripper, System 4-70, Round, Set (71000)
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (6-622A)
- PRO-GRADE TOOLS Wood Chisel, 1-1/4" (63030)
- LEATHERHEAD TOOLS Irons, 30" Halligan & 6 lb. Flat Axe w/ 36" Yellow Handle (K-LB30-2)
- LEATHERHEAD TOOLS American Hook, 8 ft. Pro-Lite Pole, HiViz Lime, D-Handle (PLL-8AH-D)
- LEATHERHEAD TOOLS American Hook, 10 ft. Pro-Lite Pole, HiViz Orange, D-Handle (PLO-10AH-D)
- LEATHERHEAD TOOLS Drywall Hook, 4 ft. Dog Bone Pole, HiViz Yellow (DBY-4DH-B)
- LEATHERHEAD TOOLS NY Claw, 4 ft. Black Powder Coat, w/ NY Hook & Halligan Fork (NYC-4)
- LEATHERHEAD TOOLS Sledge Hammer, 36" Yellow Fiberglass Handle, 12 lb. Head (SLY-12-36)
- LEATHERHEAD TOOLS Rubbish Hook, 8 ft. Dog Bone Pole, HiViz Orange, D-Handle (DBO-8RH-D)
- Leatherhead Tools Probing Tools