Shop All Probing Tools
Leatherhead Tools
NY Claw, 3 ft. Black Powder Coat, w/ NY Hook & Halligan Fork
Mfr # NYC-3-S
Zoro # G1598619
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Strap
- Handle Length 36 in
- Head Type New York Hook
- Head Material Steel
- Handle Style Halligan Fork
Product Information
- Brand Leatherhead Tools
- MFR # NYC-3-S
- Zoro # G1598619
- Country of Origin United States
- Category Probing Tools
Dimensions
Handle Length | 36 in |
Overall Length | 3 ft |
Details
Includes | Strap |
Item | Entry Tool |
Head Type | New York Hook |
Head Material | Steel |
Handle Style | Halligan Fork |
Number of Heads | 2 |
Tool Type | New York Claw Hook |
Handle Color | Black |
Application | Overhaul, Prying, Pulling and Lifting During Forcible Entry |
Head Material Finish | Powder Coated |
Handle Material | Carbon Steel |
Handle Coating | Powder Coated |
Description
Entry Tool, Handle Color Black, Handle Length 36 in, Handle Material Carbon Steel, Handle Style Halligan Fork, Head Type New York Hook, Head Weight Not Applicable, Overall Length 3 ft, Tool Type New York Claw Hook, Application Overhaul, Prying, Pulling and Lifting During Forcible Entry, Handle Coating Powder Coated, Head Material Steel, Head Material Finish Powder Coated, Includes Strap, Number of Heads 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Pliers, Long Nose Side-Cutters, Insulated, 8-Inch (2038RINS)
- KO-KEN Bit Socket 3mm 6 Point 50mm Z-series 1/4 Sq. Drive (2010MZ.50-3)
- METABO Hammer Drill 1/2 (SBE 650)
- MORSE Band Saw Blade, 11 ft. 3 in L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal (ZWEG083C610MAT-11' 3)
- LEATHERHEAD TOOLS Sledge Hammer, 36" Lime Fiberglass Handle, 12 lb. Head (SLL-12-36)
- LEATHERHEAD TOOLS Rubbish Hook, 12 ft. Pro-Lite Pole, HiViz Yellow, D-Handle (PLY-12RH-D)
- LEATHERHEAD TOOLS American Hook, 8 ft. Dog Bone Pole, HiViz Orange (DBO-8AH-B)
- LEATHERHEAD TOOLS American Hook, 8 ft. Pro-Lite Pole, HiViz Yellow, D-Handle (PLY-8AH-D)
- LEATHERHEAD TOOLS NY Claw, 3 ft. HiViz Lime, w/ NY Hook & Halligan Fork (NYCL-3-S)
- LEATHERHEAD TOOLS American Hook, 12 ft. Pro-Lite Pole, HiViz Yellow (PLY-12AH-B)
- LEATHERHEAD TOOLS Rubbish Hook, 6 ft. Dog Bone Pole, HiViz Yellow, D-Handle (DBY-6RH-D)
- Leatherhead Tools Probing Tools