Shop All Nail Pullers, Wrecking and Pry Bars
Leatherhead Tools
Halligan Bar, 30" Forged, 1" Hex Grip
Mfr # LB-30
Zoro # G2462993
product price: $292.99
/ea
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Smooth Striking Surface to Eliminate Awkward Striking Angles, Reference Lines for Depth When Gapping and Setting the Tool, Squared Off Shoulders for a Solid Striking Surface, Thin Forks with 1 in Spread Between Tines for Removal of Door Knobs
- Material High Carbon steel
- Handle Material Carbon Steel
- Handle Length 30 in
- Head Material Steel
Product Information
- Brand Leatherhead Tools
- MFR # LB-30
- Zoro # G2462993
- Country of Origin United States
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 2.5 ft |
Handle Length | 30 in |
Head Size | 6-1/2 in |
Head Length | 6.5 in |
Details
Features | Smooth Striking Surface to Eliminate Awkward Striking Angles, Reference Lines for Depth When Gapping and Setting the Tool, Squared Off Shoulders for a Solid Striking Surface, Thin Forks with 1 in Spread Between Tines for Removal of Door Knobs |
Material | High Carbon steel |
Handle Material | Carbon Steel |
Item | Halligan Bar |
Head Material | Steel |
Head Type | Pick/Thin Fork |
Handle Color | Silver |
Number of Heads | 2 |
Handle Style | Halligan Fork |
Application | Extrication, Forcible Entry, Lifting/Prying, Overhaul |
Tool Type | Halligan Bar |
Description
Halligan Bar, Handle Color Silver, Handle Length 30 in, Handle Material Carbon Steel, Handle Style Halligan Fork, Head Type Pick/Thin Fork, Head Weight Not Applicable, Overall Length 2.5 ft, Tool Type Halligan Bar, Application Extrication, Forcible Entry, Lifting/Prying, Overhaul
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 5 in Diagonal Cutting Plier Flush Cut Uninsulated (79 42 125)
- EASY CUT Replacement Blades, 2"x 3"x1.25", PK81 (09703)
- MAKITA 2-1/4 HP* Router Kit with Plunge Base (RF1101KIT2)
- PROTO Ratcheting Wrench Set, Combination (JSCRMT-12S)
- LEATHERHEAD TOOLS Halligan Bar, 36" Forged, 1" Hex Grip (LB-36)
- LEATHERHEAD TOOLS Sledge Hammer, 36" Yellow Fiberglass Handle, 8 lb. Head (SLY-8-36)
- LEATHERHEAD TOOLS NY Hook, 4 ft. HiViz Lime, w/ Chisel End (NYHL-4)
- LEATHERHEAD TOOLS Flat Axe, 36" Lime Fiberglass Handle, 6 lb. Head (FAL-6)
- LEATHERHEAD TOOLS NY Hook, 6 ft. Black Powder Coat, w/ Chisel End (NYH-6)
- LEATHERHEAD TOOLS Pick Axe, 36" Yellow Fiberglass Handle, 6 lb. Head (PAY-6)
- MILWAUKEE TOOL 42 in. Pry Bar (45-74-9242)
- Leatherhead Tools Nail Pullers, Wrecking and Pry Bars