Shop All Probing Tools
Leatherhead Tools
Drywall Hook, 4 ft. Dog Bone Pole, HiViz Yellow, D-Handle
Mfr # DBY-4DH-D
Zoro # G1597751
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Material Steel
- Handle Design D
- Includes Reflective Stripe
- Handle Length 48 in
- Head Type Drywall Hook
Product Information
- Brand Leatherhead Tools
- MFR # DBY-4DH-D
- Zoro # G1597751
- Country of Origin United States
- Category Probing Tools
Dimensions
Handle Length | 48 in |
Overall Length | 4 ft |
Details
Head Material | Steel |
Handle Design | D |
Item | Pike Pole/Dog Bone |
Includes | Reflective Stripe |
Head Type | Drywall Hook |
Handle Material | Fiberglass |
Application | Probing/Pulling Walls and Ceilings |
Number of Teeth | 3 |
Number of Heads | 1 |
Visibility Type | Reflective |
Features | Flash Reflector to Help Locate Tool in Dark Areas, D-Handles and Heads are Bonded to the Fiberglass Two-Part Epoxy, Dog Bone I-Beam Construction |
Handle Color | Yellow |
Handle Style | D-Handle |
Tool Type | Pike Pole/Dog Bone |
Description
Pike Pole/Dog Bone, Handle Color Yellow, Handle Length 48 in, Handle Material Fiberglass, Handle Style D-Handle, Head Type Drywall Hook, Head Weight Not Applicable, Overall Length 4 ft, Tool Type Pike Pole/Dog Bone, Application Probing/Pulling Walls and Ceilings, Features Flash Reflector to Help Locate Tool in Dark Areas, D-Handles and Heads are Bonded to the Fiberglass Two-Part Epoxy, Dog Bone I-Beam Construction, Head Material Steel, Includes Reflective Stripe, Number of Heads 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP SIR0500M16 Internal Indexable Threading Tool Holder (2302-0500)
- DEWALT 5In Brushless Variable Speed Angle GrInder (DWE43231VS)
- WESTWARD Comb. Wrench, 1-13/16", SAE, Black Oxide (54RZ43)
- OSG Flat Bottom Drill Bit, 3/8 in Size, 180 Degrees Point Angle, Solid Carbide, EgiAs Finish (570037511)
- LEATHERHEAD TOOLS NY Claw, 6 ft. HiViz Lime, w/ NY Hook & Halligan Fork (NYCL-6)
- LEATHERHEAD TOOLS Sledge Hammer, 36" Yellow Fiberglass Handle, 12 lb. Head (SLY-12-36)
- LEATHERHEAD TOOLS Rubbish Hook, 10 ft. Dog Bone Pole, HiViz Yellow, D-Handle (DBY-10RH-D)
- LEATHERHEAD TOOLS NY Claw, 4 ft. Black Powder Coat, w/ NY Hook & Halligan Fork (NYC-4)
- LEATHERHEAD TOOLS American Hook, 8 ft. Pro-Lite Pole, HiViz Yellow (PLY-8AH-B)
- LEATHERHEAD TOOLS American Hook, 3 ft. Pro-Lite Pole, HiViz Yellow, D-Handle (PLY-3AH-D)
- LEATHERHEAD TOOLS Rubbish Hook, 6 ft. Dog Bone Pole, HiViz Orange (DBO-6RH-B)
- Leatherhead Tools Probing Tools