Shop All Probing Tools
Leatherhead Tools
American Hook, 6 ft. Pro-Lite Pole, HiViz Orange, D-Handle
Mfr # PLO-6AH-D
Zoro # G1598460
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Length 72 in
- Handle Design D
- Head Material Steel
- Handle Material Fiberglass
- Head Type American Hook
Product Information
- Brand Leatherhead Tools
- MFR # PLO-6AH-D
- Zoro # G1598460
- Country of Origin United States
- Category Probing Tools
Dimensions
Handle Length | 72 in |
Overall Length | 6 ft |
Details
Item | Pike Pole |
Handle Design | D |
Head Material | Steel |
Handle Material | Fiberglass |
Head Type | American Hook |
Includes | Reflective Stripe |
Features | Flash Reflector to Help Locate Tool in Dark Areas, Handle and Head are Bonded to the Fiberglass with Strong Two-Part Epoxy and Steel Spring Pins |
Handle Color | Orange |
Tool Type | Pike Pole |
Number of Teeth | 1 |
Number of Heads | 1 |
Visibility Type | Reflective |
Handle Style | D-Handle |
Description
Pike Pole, Handle Color Orange, Handle Length 72 in, Handle Material Fiberglass, Handle Style D-Handle, Head Type American Hook, Head Weight Not Applicable, Overall Length 6 ft, Tool Type Pike Pole, Features Flash Reflector to Help Locate Tool in Dark Areas, Handle and Head are Bonded to the Fiberglass with Strong Two-Part Epoxy and Steel Spring Pins, Head Material Steel, Includes Reflective Stripe, Number of Heads 1, Number of Teeth 1, Visibility Type Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN 24 in L 3 in Cap. Aluminum Straight Pipe Wrench (2074124)
- CRESCENT 1" x 8m/26' P1000 Series SAE/Metric Yellow Clad A30 Blade Power Return Tape Measure (PHV1048CMEN)
- CHICAGO-LATROBE 118° Fast Spiral Taper Length Drill Chicago-Latrobe 120B Bright HSS RHS/RHC #11 (50221)
- ROBERTS Carpet Knee Kicker, Utility, Aluminum, Industrial Grade Steel (10-410)
- LEATHERHEAD TOOLS American Hook, 6 ft. Dog Bone Pole, HiViz Orange, D-Handle (DBO-6AH-D)
- LEATHERHEAD TOOLS NY Hook, 10 ft. Black Powder Coat, w/ Chisel End & Strap (NYH-10-S)
- LEATHERHEAD TOOLS American Hook, 12 ft. Pro-Lite Pole, HiViz Yellow (PLY-12AH-B)
- LEATHERHEAD TOOLS American Hook, 6 ft. Pro-Lite Pole, HiViz Lime (PLL-6AH-B)
- LEATHERHEAD TOOLS American Hook, 4 ft. Pro-Lite Pole, HiViz Orange (PLO-4AH-B)
- LEATHERHEAD TOOLS American Hook, 3 ft. Dog Bone Pole, HiViz Lime, D-Handle (DBL-3AH-D)
- CM Pike Pole, Aluminum Handle, 10062, 20 ft. (10062)
- Leatherhead Tools Probing Tools