Shop All Probing Tools
Leatherhead Tools
American Hook, 6 ft. Pro-Lite Pole, HiViz Lime
Mfr # PLL-6AH-B
Zoro # G6752557
original price:
$104.99
5% off
new price: $99.69
/ea
Free Shipping & Returns
$99.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 72 in
- Head Type American Hook
- Head Material Steel
- Handle Material Fiberglass
- Handle Design Butt
Product Information
- Brand Leatherhead Tools
- MFR # PLL-6AH-B
- Zoro # G6752557
- Country of Origin United States
- Category Probing Tools
Dimensions
Handle Length | 72 in |
Overall Length | 6 ft |
Details
Head Type | American Hook |
Head Material | Steel |
Handle Material | Fiberglass |
Item | Pike Pole |
Handle Design | Butt |
Includes | Reflective Stripe |
Handle Style | Butt |
Number of Teeth | 1 |
Handle Color | Green |
Features | Flash Reflector to Help Locate Tool in Dark Areas, Handle and Head are Bonded to the Fiberglass with Strong Two-Part Epoxy and Steel Spring Pins |
Visibility Type | Reflective |
Tool Type | Pike Pole |
Number of Heads | 1 |
Description
Pike Pole, Handle Color Green, Handle Length 72 in, Handle Material Fiberglass, Handle Style Butt, Head Type American Hook, Head Weight Not Applicable, Overall Length 6 ft, Tool Type Pike Pole, Features Flash Reflector to Help Locate Tool in Dark Areas, Handle and Head are Bonded to the Fiberglass with Strong Two-Part Epoxy and Steel Spring Pins, Head Material Steel, Includes Reflective Stripe, Number of Heads 1, Number of Teeth 1, Visibility Type Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-3/16"-12 HSS Plug Hand Tap (DWTST1-3/16-12P)
- MECHANICS TIME SAVER 3/8 in. Drive Magnetic Neon Green Socket Holder 5.5-22mm (718)
- ZORO SELECT Nosepiece, 1/4 In, For Use With 5TUW8 (5PXA7)
- ZORO SELECT Router Bit Set, 6 Pc (16Y554)
- LEATHERHEAD TOOLS Irons, 30" Halligan & 6 lb. Flat Axe w/ 36" Lime Handle (K-LB30-1)
- LEATHERHEAD TOOLS NY Claw, 6 ft. Black Powder Coat, w/ NY Hook & Halligan Fork (NYC-6)
- LEATHERHEAD TOOLS Sledge Hammer, 36" Lime Fiberglass Handle, 12 lb. Head (SLL-12-36)
- LEATHERHEAD TOOLS American Hook, 4 ft. Pro-Lite Pole, HiViz Yellow, D-Handle (PLY-4AH-D)
- LEATHERHEAD TOOLS American Hook, 12 ft. Pro-Lite Pole, HiViz Orange (PLO-12AH-B)
- LEATHERHEAD TOOLS American Hook, 10 ft. Pro-Lite Pole, HiViz Orange (PLO-10AH-B)
- LEATHERHEAD TOOLS NY Hook, 5 ft. Black Powder Coat, w/ D-Handle (NYH-5-D)
- Leatherhead Tools Probing Tools