Shop All Probing Tools
Leatherhead Tools
American Hook, 12 ft. Dog Bone Pole, HiViz Lime
Mfr # DBL-12AH-B
Zoro # G1975449
product price: $143.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$143.99
Free 30-Day Returns
Key Features
- Head Type American Hook
- Includes Reflective Stripe
- Handle Length 144 in
- Handle Design Butt
- Handle Material Fiberglass
Product Information
- Brand Leatherhead Tools
- MFR # DBL-12AH-B
- Zoro # G1975449
- Country of Origin United States
- Category Probing Tools
Dimensions
Handle Length | 144 in |
Overall Length | 12 ft |
Details
Item | Pike Pole/Dog Bone |
Head Type | American Hook |
Includes | Reflective Stripe |
Handle Design | Butt |
Handle Material | Fiberglass |
Head Material | Steel |
Number of Heads | 1 |
Features | Flash Reflector to Help Locate Tool in Dark Areas, D-Handles and Heads are Bonded to the Fiberglass Two-Part Epoxy, Dog Bone I-Beam Construction |
Handle Style | Butt |
Application | Probing/Pulling Walls and Ceilings |
Number of Teeth | 1 |
Tool Type | Pike Pole/Dog Bone |
Visibility Type | Reflective |
Handle Color | Green |
Description
Pike Pole/Dog Bone, Handle Color Green, Handle Length 144 in, Handle Material Fiberglass, Handle Style Butt, Head Type American Hook, Head Weight Not Applicable, Overall Length 12 ft, Tool Type Pike Pole/Dog Bone, Application Probing/Pulling Walls and Ceilings, Features Flash Reflector to Help Locate Tool in Dark Areas, D-Handles and Heads are Bonded to the Fiberglass Two-Part Epoxy, Dog Bone I-Beam Construction, Head Material Steel, Includes Reflective Stripe, Number of Heads 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Slotted and Phillips Screwdriver 2-in-1 (9181)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 52 (H134BT)
- KO-KEN Socket 12mm 6 Point 50mm Thin walled 3/8 Sq. Drive (13301X-12)
- FULLERTON TOOL 60°, 90°, 120° End Style - 3730 Chamfer Mill GP End Mills, TIALN, Straight, Chamfer, Standard, 1/2 (36092)
- LEATHERHEAD TOOLS Rubbish Hook, 12 ft. Pro-Lite Pole, HiViz Yellow, D-Handle (PLY-12RH-D)
- LEATHERHEAD TOOLS NY Claw, 3 ft. HiViz Lime, w/ NY Hook & Halligan Fork (NYCL-3-S)
- LEATHERHEAD TOOLS NY Claw, 4 ft. Black Powder Coat, w/ NY Hook & Halligan Fork (NYC-4)
- LEATHERHEAD TOOLS American Hook, 12 ft. Pro-Lite Pole, HiViz Orange, D-Handle (PLO-12AH-D)
- LEATHERHEAD TOOLS Drywall Hook, 4 ft. Dog Bone Pole, HiViz Yellow (DBY-4DH-B)
- LEATHERHEAD TOOLS Sledge Hammer, 36" Orange Fiberglass Handle, 12 lb. Head (SLO-12-36)
- LEATHERHEAD TOOLS American Hook, 10 ft. Dog Bone Pole, HiViz Orange (DBO-10AH-B)
- Leatherhead Tools Probing Tools