Shop All First Aid Training, Instruction & Guides
Learnlab
VFD Training System, 26" H
Mfr # 722301511527
Zoro # G6138636
product price: $3,260.99
/ea
Free Shipping & Returns
$3,260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 24 in
- Includes (1) VFD Bugging Kit ; Online Companion Course Classroom Hand-Outs, (1) VFD Bugging Kit ; Online Companion Course Instructor's Notebook (PDF), (1) VFD Bugging Kit ; Online Companion Course Online Companion Course Available, (1) VFD Bugging Kit ; Online Companion Course PowerPoint Presentation, (1) VFD Bugging Kit ; Online Companion Course Student Workbook with Labs (PDF)
- Subject Matter Variable Frequency Drives
- Industry Type Healthcare
- Width 24 in
Product Information
- Brand Learnlab
- MFR # 722301511527
- Zoro # G6138636
- Country of Origin United States
- Category First Aid Training, Instruction & Guides
Dimensions
Depth | 24 in |
Width | 24 in |
Height | 26 in |
Training Hardware Kit Height | 26 in |
Training Hardware Kit Width | 24 in |
Training Hardware Kit Depth | 24 in |
Details
Item | Training System |
Includes | (1) VFD Bugging Kit ; Online Companion Course Classroom Hand-Outs, (1) VFD Bugging Kit ; Online Companion Course Instructor's Notebook (PDF), (1) VFD Bugging Kit ; Online Companion Course Online Companion Course Available, (1) VFD Bugging Kit ; Online Companion Course PowerPoint Presentation, (1) VFD Bugging Kit ; Online Companion Course Student Workbook with Labs (PDF) |
Subject Matter | Variable Frequency Drives |
Industry Type | Healthcare |
Language | English |
Format | Training Panel with Training Material |
Product Type | Training System |
Included Bugging Kits | (1) VFD Bugging Kit |
Training Hardware Language | English |
Included Reference Materials | Classroom Hand-Outs, Instructor's Notebook (PDF), PowerPoint Presentation, Student Workbook with Labs (PDF), Online Companion Course Available |
Included Tools On Board | Ice Cube Control Relays, Industrial Panel Indication, Industrial Stop-Start Controls, Rheostat Control, Selector Switches Three Phase Motor, Wye Wound 3 Phase Induction Motor |
System Format | Freestanding |
Course Title | Hands-On VFD - Variable Frequency Motor Drive Training System |
Number of Trainees Supported | 1 |
Total Number of Components | 1 |
Reference Material Languages | Arabic, Bengali, Chinese, Dutch, English, French, German, Hindi, Italian, Japanese, Persian, Portuguese, Russian, Spanish |
Included Training Systems | Variable Frequency Drives (VFD) Training System |
Included Software | Online Companion Course |
Description
Training System, Course Title Hands-On VFD - Variable Frequency Motor Drive Training System, Included Bugging Kits (1) VFD Bugging Kit, Included Components Not Applicable, Included Reference Materials Classroom Hand-Outs, Instructor's Notebook (PDF), PowerPoint Presentation, Student Workbook with Labs (PDF), Online Companion Course Available, Included Software Online Companion Course, Included Tool and Accessory Kits Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTT Control Antimicrobial Foam Skin Cleanser, Fresh Scent, 1000mL Btl, PK6 (KCC 91554)
- HAMILTON BEACH COMMERCIAL Hair Dryer, Hamilton Beach Com (HHD620)
- ELECTROLUX S-Bag Anti-Allergy Synthetic For Bag , 4PK (EL202G)
- EISCO Model, Human Brain, w/ Arteries, 9 Parts (AM21AS)
- LEARNLAB Flight Case Electrical Controls, 26" H (029741671416)
- LEARNLAB PLC Training System, 26" H (722301511510)
- LEARNLAB Electrical Controls Training System, 26"H (722301511503)
- LEARNLAB Lockout Tag Out, 26" H (722301511725)
- LEARNLAB Allen Bradley VFD Training System, 26" H (722301511688)
- LEARNLAB Allen Bradley PLC Training System, 26" H (722301511695)
- LEARNLAB Training System Cart, 36" H (029741671317)
- Learnlab First Aid Training, Instruction & Guides