Shop All Procedure & Training Products
Learnlab
Training System, Language English
Mfr # 722301511626
Zoro # G6138609
product price: $3,439.99
/ea
Free Shipping & Returns
$3,439.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Vocational Training Lockout Tagout
- Title Hands-On Lock Out - Tag Out (LOTO) Training System
- Subject Matter Lockout/Tagout
- Product Type Training System
- Includes Easy-To-Follow Curriculum, Instructor's Guidebook, Online Companion Course Available, PowerPoint Presentation, Student's Guidebook (PDF)
Product Information
- Brand Learnlab
- MFR # 722301511626
- Zoro # G6138609
- Country of Origin United States
- Category Procedure & Training Products
Dimensions
Depth | 24 in |
Width | 24 in |
Height | 26 in |
Details
Item | Training System |
Type | Vocational Training Lockout Tagout |
Title | Hands-On Lock Out - Tag Out (LOTO) Training System |
Subject Matter | Lockout/Tagout |
Product Type | Training System |
Includes | Easy-To-Follow Curriculum, Instructor's Guidebook, Online Companion Course Available, PowerPoint Presentation, Student's Guidebook (PDF) |
Supported Languages | Arabic, Bengali, Chinese, Dutch, English, French, German, Hindi, Italian, Japanese, Persian, Portuguese, Russian, Spanish |
Number of Components | 0 |
Color | Blue/White/Black/Red |
System Requirements | PC with USB |
Regulations Covered | NFPA 70E |
Number of Pages | 0 |
Provides | Provides Basic Understanding of Lockout Safety |
System Format | Freestanding |
Included Reference Materials | Easy-To-Follow Curriculum, Instructor's Guidebook, Online Companion Course Available, PowerPoint Presentation, Student's Guidebook (PDF) |
Included Tools On Board | (2) Lockout Hasps, (2) Tags, 1, 2 and 3 Pole Breaker Box, Ball Valve, Ball Valve Lockout, Circuit Breaker Lockout, Gate Valve, Gate Valve Lockout, Padlock and Key, Plug, Plug Lockout, Standard Disconnect Switch, Standard On/Off Switch, Switch Lockout, Universal Multi-Pole Lockout |
Included Training Systems | Safety Lockout Tagout Training System |
Number of Trainees Supported | 1 |
Total Number of Components | 1 |
Description
Training System, Course Title Hands-On Lock Out - Tag Out (LOTO) Training System, Included Bugging Kits Not Applicable, Included Components Not Applicable, Included Reference Materials Easy-To-Follow Curriculum, Instructor's Guidebook, Online Companion Course Available, PowerPoint Presentation, Student's Guidebook (PDF), Included Software Not Applicable, Included Tool and Accessory Kits Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY BBP Spill Cleanup Kit, 3.625 x 4.312 x 2.25 (21-760)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), White (477477)
- ACCUFORM Fire Extinguisher Safety Tag (TRS218CTP)
- ELECTRIDUCT ED 7" Yellow Plastic Sport Traffic Cones (TC-ED-7-10PK-YL)
- LEARNLAB Training System, Language English (029741671409)
- LEARNLAB Training System Set, Language English (722301511701)
- JJ KELLER Accident Report Kit (1046)
- JJ KELLER Labor Law Poster, State Labor Law, MI (200-MI)
- JJ KELLER Labor Law Poster, Fed/STA, TX, SP, 26-1/2inH (400-TXWC)
- JJ KELLER Labor Law Poster, Fed/STA, AL, SP, 20inH, 1yr (200-AL-1)
- JJ KELLER Labor Law Poster, State Labor Law, VA (200-VA)
- Learnlab Lockout Tagout