Shop All Procedure & Training Products
Learnlab
Training System, Language English
Mfr # 029741671409
Zoro # G6138426
product price: $3,932.99
/ea
Free Shipping & Returns
$3,932.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Vocational Hands-On Lockout Tagout Trainer
- Title Hands-On Portable LOTO - Lock Out & Tag Out Training System
- Subject Matter Safety Lockout Tagout
- Product Type Training System
- Includes Easy-To-Follow Curriculum, Instructor's Guidebook, PowerPoint Presentation, Student's Guidebook (PDF)
Product Information
- Brand Learnlab
- MFR # 029741671409
- Zoro # G6138426
- Country of Origin United States
- Category Procedure & Training Products
Dimensions
Height | 20 in |
Depth | 10 in |
Width | 24 in |
Details
Item | Training System |
Type | Vocational Hands-On Lockout Tagout Trainer |
Title | Hands-On Portable LOTO - Lock Out & Tag Out Training System |
Subject Matter | Safety Lockout Tagout |
Product Type | Training System |
Includes | Easy-To-Follow Curriculum, Instructor's Guidebook, PowerPoint Presentation, Student's Guidebook (PDF) |
Supported Languages | English |
Provides | Hands-On Understanding of Lockout Safety |
Color | Blue/White/Black/Red |
Number of Pages | 0 |
Regulations Covered | NFPA 70E, OSHA 1910 |
System Requirements | PC with USB |
Number of Components | 0 |
Number of Trainees Supported | 1 |
Total Number of Components | 1 |
Included Tools On Board | (2) Lockout Hasps, (2) Tags, 1,2 and 3 Pole Breaker Box, Ball Valve, Ball Valve Lockout, Circuit Breaker Lockout, Gate Valve, Gate Valve Lockout, Padlock and Key, Plug, Plug Lockout, Standard Disconnect Switch, Standard On/Off Switch, Switch Lockout, Universal Multi-Pole Lockout |
System Format | Portable |
Included Training Systems | Safety Lockout Tagout Training System |
Included Reference Materials | Easy-To-Follow Curriculum, Instructor's Guidebook, PowerPoint Presentation, Student's Guidebook (PDF) |
Description
Training System, Course Title Hands-On Portable LOTO - Lock Out & Tag Out Training System, Included Bugging Kits Not Applicable, Included Components Not Applicable, Included Reference Materials Easy-To-Follow Curriculum, Instructor's Guidebook, PowerPoint Presentation, Student's Guidebook (PDF), Included Software Not Applicable, Included Tool and Accessory Kits Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Arc Flash Lift Front Hood, Charcoal Grey, Universal (SWH-40H-GPGY)
- INCOM Arrow Tape, Black/White, 4 In. W, PMA459 (PMA459)
- CARHARTT T-Shirt, Black, 2XL (K87-BLK XXL REG)
- BULLARD Visor, Clear, Bullard Bracket (840P)
- LEARNLAB Training System, Language English (722301511626)
- LEARNLAB Training System Set, Language English (722301511701)
- BRADY Lockout Training, Book, English (104109)
- JJ KELLER Labor Law Poster, Fed/STA, TX, SP, 26inH, 1yr (400-TX-1)
- JJ KELLER LaborLaw Poster, Fed/STA, NY, ENG, 40Wx26inH (300-NY)
- JJ KELLER LaborLaw Poster, Fed/STA, MN, ENG, 26inH, 1yr (300-MN-1)
- JJ KELLER LaborLaw Poster, Fed/STA, TX, ENG, 40Wx26inH (300-TX)
- Learnlab Lockout Tagout