Shop All First Aid Training, Instruction & Guides
Learnlab
Training System, 26" H, PK6
Mfr # 029741671348
Zoro # G6138399
product price: $20,869.99
/pk 6, $3,478.33/ea
Free Shipping & Returns
$20,869.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24 in
- Depth 24 in
- Height 26 in
- Subject Matter Programmable Logic Controller
- Includes (6) Faulty Component Bugging Kits ; Easy-To-Follow Curriculum, (6) Faulty Component Bugging Kits ; Instructor, (6) Faulty Component Bugging Kits ; PowerPoint Presentation, (6) Faulty Component Bugging Kits ; Student's Guidebook (PDF)
Product Information
- Brand Learnlab
- MFR # 029741671348
- Zoro # G6138399
- Country of Origin United States
- Category First Aid Training, Instruction & Guides
Dimensions
Width | 24 in |
Depth | 24 in |
Height | 26 in |
Training Hardware Kit Width | 24 in |
Training Hardware Kit Height | 26 in |
Training Hardware Kit Depth | 24 in |
Details
Description
Training System, Course Title PLC - Programmable Controls (Allen Bradley) Training, Included Bugging Kits (6) Faulty Component Bugging Kits, Included Components Not Applicable, Included Reference Materials Easy-To-Follow Curriculum, Instructor, PowerPoint Presentation, Student's Guidebook (PDF), Included Software Not Applicable, Included Tool and Accessory Kits (6) Tool and Accessory Kits, Included Tools On Board Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVENTURE MEDICAL Ultralight/Watertight Series First Aid kit, Nylon, 2 Person (0125-0291)
- MEDLINE Protection Plus Disposable Underpads, 23" x 36", Blue, PK150 (MSC281232)
- WATERJEL Burn Care Kit, Plastic, 12 Piece (440-0/LAB)
- DICK MEDICAL SUPPLY Strap, Blue, 2 ft. L x 2-1/2" W x 3" H (11021 BL)
- LEARNLAB Flight Case Training, 26" H (029741671386)
- LEARNLAB Flight Case Training, 26" H (029741671621)
- LEARNLAB Electrical Controls Training System, 26"H (722301511503)
- LEARNLAB Flight Case Training, 26" H (029741671393)
- LEARNLAB Classroom Set, 26" H (722301511732)
- LEARNLAB Flight Case Electrical Controls, 26" H (029741671416)
- BRADY Lean Training Textbook, English (113242)
- Learnlab First Aid Training, Instruction & Guides