Shop All Electrical Parts
Learnlab
Tool and Accessories Kit, PK6
Mfr # 029741671591
Zoro # G6138487
product price: $1,339.99
/pk 6, $223.33/ea
Free Shipping & Returns
$1,339.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand LearnLab
- For Use With Mfr. Model Number 722301511503, 722301511510, 722301511695, 722301511527, 722301511688, 722301511534, 722301511701, 722301511725, 722301511732, 722301511749, 029741671416, 029741671386, 029741671393, 029741671362, 029741671379, 029741671263, 029741671270, 029741671348, 029741671287, 029741671331, 029741671294, 029741671553, 029741671522, 029741671539, 029741671508, 029741671515
- Product Type Training System
- Included Tool and Accessory Kits (6) Tool and Accessory Kits
- Training Hardware Language English
Product Information
- Brand Learnlab
- MFR # 029741671591
- Zoro # G6138487
- Country of Origin United States
- Category Electrical Parts
Dimensions
Details
Item | Tool and Accessories Kit |
Fits Brand | LearnLab |
For Use With Mfr. Model Number | 722301511503, 722301511510, 722301511695, 722301511527, 722301511688, 722301511534, 722301511701, 722301511725, 722301511732, 722301511749, 029741671416, 029741671386, 029741671393, 029741671362, 029741671379, 029741671263, 029741671270, 029741671348, 029741671287, 029741671331, 029741671294, 029741671553, 029741671522, 029741671539, 029741671508, 029741671515 |
Product Type | Training System |
Included Tool and Accessory Kits | (6) Tool and Accessory Kits |
Training Hardware Language | English |
Included Bugging Kits | (6) Faulty Component Bugging Kits |
Course Title | Tool and Accessories Training Kits |
Included Training Systems | Programmable Logic Controls (PLC) Training System |
System Format | Freestanding |
Total Number of Components | 6 |
Number of Trainees Supported | 6 |
Included Reference Materials | Easy-To-Follow Curriculum, PowerPoint Presentation |
Subject Matter | Programmable Logic Controller |
Description
Tool and Accessories Kit, Course Title Tool and Accessories Training Kits, Included Bugging Kits (6) Faulty Component Bugging Kits, Included Components Not Applicable, Included Reference Materials Easy-To-Follow Curriculum, PowerPoint Presentation, Included Software Not Applicable, Included Tool and Accessory Kits (6) Tool and Accessory Kits, Included Tools On Board Not Applicable, Included Training Systems Programmable Logic Controls (PLC) Training System, Number of Trainees Supported 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL KELLEMS Manual Motor Switch, 30A, 600VAC, 3P (HBL1379)
- JASCO 3-Outlet Surge Orb with USB, 8ft, 450J, 2 Ports, 2.4A, Braided Cord, Pro Series (41386)
- INTERMATIC Timer, Digital, 120/277VAC, 15A, Wall Switch (ST01)
- FLEX-STRUT Post Base For Double Strut, 2-Hole (FS-5816 E/G)
- OMNICEL ER26500 3.6V 8.5Ah Sz C Lithium Battery Wire Leads RFID AMR (ER26500/W)
- SOUTHBEND Char Broiler Grate, 17-1/8" x 5-3/16" (1182657)
- ABUS Abus: 190CS/60 C Resettable Combo (ABS-15821)
- STENS Needle Valve, Honda 16011-ZE0-005 (525-699)
- MTE 2.68Mh 3600V-Ac Line And Load Reactor (DCA003203)
- ECHO Re-Power Tune-Up Kit CS-370, CS-400 (90155Y)
- STAR Pilot Light, 120V (2J-Y6689)
- Learnlab Electrical Parts