Shop All First Aid Training, Instruction & Guides
Learnlab
Classroom Set, 26" H
Mfr # 722301511732
Zoro # G6138557
product price: $11,823.99
/ea
Free Shipping & Returns
$11,823.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Type Healthcare
- Width 24 in
- Includes PLC Programming Software Digital Instructor's Manual, PLC Programming Software PowerPoint Slideshow, PLC Programming Software Student Workbook PDF
- Subject Matter Motor Trainer, Motor Controls Training, Programmable Logic Controller (PLC) Training Panel, VFD Training Panel, Electrical Wiring Training Panel
- Height 26 in
Product Information
- Brand Learnlab
- MFR # 722301511732
- Zoro # G6138557
- Country of Origin United States
- Category First Aid Training, Instruction & Guides
Dimensions
Width | 24 in |
Height | 26 in |
Depth | 24 in |
Training Hardware Kit Width | 24 in |
Training Hardware Kit Depth | 24 in |
Training Hardware Kit Height | 26 in |
Details
Item | Training System |
Industry Type | Healthcare |
Includes | PLC Programming Software Digital Instructor's Manual, PLC Programming Software PowerPoint Slideshow, PLC Programming Software Student Workbook PDF |
Subject Matter | Motor Trainer, Motor Controls Training, Programmable Logic Controller (PLC) Training Panel, VFD Training Panel, Electrical Wiring Training Panel |
Language | Arabic, Bengali, Chinese, Dutch, English, French, German, Hindi, Itanlian, Japanese, Persian, Portuguese, Russian, Spanish |
Format | Training Panel with Training Material |
Product Type | Training System Kit |
Number of Trainees Supported | 1 |
Course Title | Classroom Vocational Training Set with Multi-Brand VFD & PLC |
Included Software | PLC Programming Software |
Reference Material Languages | Arabic, Bengali, Chinese, Dutch, English, French, German, Hindi, Italian, Japanese, Persian, Portuguese, Russian, Spanish |
System Format | Freestanding |
Included Reference Materials | Digital Instructor's Manual, PowerPoint Slideshow, Student Workbook PDF |
Training Hardware Language | English |
Total Number of Components | 6 |
Description
Training System, Course Title Classroom Vocational Training Set with Multi-Brand VFD & PLC, Included Bugging Kits Not Applicable, Included Components Not Applicable, Included Reference Materials Digital Instructor's Manual, PowerPoint Slideshow, Student Workbook PDF, Included Software PLC Programming Software, Included Tool and Accessory Kits Not Applicable, Included Tools On Board Not Applicable, Included Training Systems Not Applicable, Number of Trainees Supported 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Folding Stretcher, 350 lb., 72 In., Orange (4499920)
- ACME UNITED First Aid Only FAE-5100 SmartCompliance Refill Triangular Bandage, 2/Box (FAE-5100)
- CYNAMED Wire Cutter, 4.75", TC (CYZR-0173)
- STERICYCLE Mailback Bracket, Steel, Beige (MBBRKT-LC)
- LEARNLAB Flight Case Training, 26" H (029741671393)
- LEARNLAB Electrical Wiring Training System, 26" H (722301511534)
- LEARNLAB Flight Case Electrical Controls, 26" H (029741671416)
- LEARNLAB Training System Cart, 36" H (029741671317)
- LEARNLAB Electrical Controls Training, 26" H, PK6 (029741671263)
- LEARNLAB Training System, 26" H, PK6 (029741671270)
- BRADY Training Booklet, Hazard Communication (2101)
- Learnlab First Aid Training, Instruction & Guides