Shop All Toys & Games
Learning Resources
Write + Wipe Student Clock Set, PK10
Mfr # 0572
Zoro # G7541715
product price: $10.29
/pk 10, $1.03/ea
$10.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Age 5+ Years
- Material Plastic
- Color Multi
- Recommended Grade Grade K+
Product Information
- Brand Learning Resources
- MFR # 0572
- Zoro # G7541715
- UPC # 765023012538
- Country of Origin China
- Category Toys & Games
Details
Recommended Age | 5+ Years |
Material | Plastic |
Color | Multi |
Includes | 10 dry-erase student clocks |
Recommended Grade | Grade K+ |
Description
Stay on time with this set of 10 heavy-duty laminated clocks. Great for small-group activities. Measuring 4.5' square, clocks with movable hands and a place to write in digital time. Great way to encourage student participation in time-telling activities. Student clocks measure 4.5" square.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Paint Marker, Medium Tip, Yellow Color Family, Paint (97401G)
- CAR DEALER DEPOT Solid Paint Markers: Black (955-BK)
- MARSH Marsh® Oil Boards, 11" x 36", Tan, 255/Case (STOB1136)
- SEALER SALES Silicone Rubber Pad for KF-400H (SR-KF-400H)
- LEARNING RESOURCES Anatomy Models Set (3338)
- LEARNING RESOURCES Lights and Sounds Answer Buzzers, Set of 4 (3776)
- LEARNING RESOURCES Word Whiz Electronic Flash Card™ (6964)
- LEARNING RESOURCES Brights? Base Ten Classroom Set (3552)
- LEARNING RESOURCES New Sprouts® Grill it (9260-D)
- LEARNING RESOURCES City Engineering and Design Building Set (2843)
- ALLEGRA ALLERGY RELIEF 180MG 1PK (97072)
- Learning Resources Toys & Games