Shop All Dry Erase Boards
Learning Resources
Write & Wipe Fact Family Boards, 5 Per Pack, PK2
Mfr # 3799
Zoro # G5629523
$29.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Multi
- Recommended Grade 1+
- Recommended Age 6+ Years
Product Information
- Brand Learning Resources
- MFR # 3799
- Zoro # G5629523
- UPC # 194629086177
- Country of Origin Hong Kong
- Category Dry Erase Boards
Details
Material | Plastic |
Color | Multi |
Recommended Grade | 1+ |
Recommended Age | 6+ Years |
Description
Write & Wipe Fact Family Boards
Familiar triangle format reinforces fact families and number fact fluency. Double-sided, write & wipe boards focus on addition/subtraction on one side, multiplication/division on reverse. Support algebraic skills such as equations, the commutative property and problem solving. Measure 10"H. Grades 1+. 5 per pack. Sold as 2 packs, 10 boards total.
Familiar triangle format reinforces fact families and number fact fluency. Double-sided, write & wipe boards focus on addition/subtraction on one side, multiplication/division on reverse. Support algebraic skills such as equations, the commutative property and problem solving. Measure 10"H. Grades 1+. 5 per pack. Sold as 2 packs, 10 boards total.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Classification Folder, Gray-Green, PK10, Expanded Width: 2" (18776)
- C-LINE PRODUCTS C-Line Products 5-Tab Poly Binder Index Dividers, Assorted, 5/ST Set of 12 ST (05730-BX)
- ZORO SELECT Corrugated Boxes, 18" x 18" x 8", Kraft, 25/Bundle (11R422)
- MIDWEST FASTENER 3/4" x 1.062" Black Nylon Plastic Panel Grommets 6PK (70265)
- LEARNING RESOURCES Write-on/Wipe-off Answer Boards, PK10 (0647)
- LEARNING RESOURCES Magnetic Double-Sided Dry-Erase Boards, PK10 (4278)
- LEARNING RESOURCES Magnetic Demonstration Handwriting Paper, 28" x 22" (3237)
- LEARNING RESOURCES Magnetic Demonstration Notebook Paper, 22" x 28" (3236)
- QUARTET 36"x48" Magnetic Melamine Calendar Planning Board, White/Tan/Red, Gloss (4MCP43P2)
- BI-SILQUE 18 x 24 in. MasterVision Ayda Magnetic Steel Dry-Erase Board, White (MA02759214)
- QUARTET Porcelain Magnetic Whiteboard, 96 x 48, Aluminum Frame (PPA408)
- Learning Resources Dry Erase Boards