Shop All Toys & Games
Learning Resources
Wriggleworms! Fine Motor Activity Set
Mfr # 5552
Zoro # G4114814
product price: $26.95
/ea
$26.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 49 pieces
- Color Multi
- Recommended Age 3-7 Years
- Material Plastic
- Recommended Grade Grade PK-2
Product Information
- Brand Learning Resources
- MFR # 5552
- Zoro # G4114814
- UPC # 765023055528
- Country of Origin China
- Category Toys & Games
Details
Includes | 49 pieces |
Color | Multi |
Recommended Age | 3-7 Years |
Material | Plastic |
Recommended Grade | Grade PK-2 |
Description
Pull up new fine motor skills one wiggly worm at a time! With the Wriggleworms! Fine Motor Activity Set from Learning Resources, kids can grow a garden full of new skills with none of the mess! With the help of the set's specially designed Tri-Grip Tong, kids catch and pull worms from the soft foam activity board, building hand strength, pencil grip, coordination, and other essential fine motor skills as they go! These worms build more than just fine motor skills—the Wriggleworms! Fine Motor Activity Set is packed with 5-in-1 preschool learning fun! With the included spinner and activity cards, kids can turn learning into a game as they master color identification, sorting, critical thinking, and early math skills! Best of all, the Wriggleworms! Fine Motor Activity Set is an easy indoor way to recreate the fun of digging in the dirt without any of the associated mess! A great fit for kindergarten or preschool classrooms!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMERMILL Multi Paper, 8-1/2 x 14 In, White, PK500 (HAM103291)
- SWINGLINE Cartridge Staples, 0.25" Leg, 0.5" Crown, Steel, PK5000 PK (S7050050B)
- SCHOOL SMART ENVELOPE WHITE 3.625X6.5 BX OF 500 PK (085020)
- DYMO DYMO Letratag 1749027 Electronic Label Maker, LCD Printer Display (1749027)
- LEARNING RESOURCES Rainbow Bean Bags, PK12 (0545)
- LEARNING RESOURCES Gears Gears Gears Robots in Motion (9228)
- LEARNING RESOURCES Prepared Slides, Set of 12 (2041)
- LEARNING RESOURCES Human Skeleton Model, 41 Pieces (3337)
- LEARNING RESOURCES Boiling Point Thermometers, PK10 (2415)
- LEARNING RESOURCES Magnetic Elapsed Time Set (2983)
- KOPLOW GAMES Spanish Number Dice, Set of 6 (16016)
- Learning Resources Toys & Games