Shop All Rulers and Straight Edges
Learning Resources
Wooden Meter Stick, Plain Ends, PK3
Mfr # 34039
Zoro # G5627624
$24.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Wood
- Color Brown
- Recommended Grade K+
- Recommended Age 5+ Years
Product Information
- Brand Learning Resources
- MFR # 34039
- Zoro # G5627624
- UPC # 194629091201
- Country of Origin China
- Category Rulers and Straight Edges
Details
Material | Wood |
Color | Brown |
Recommended Grade | K+ |
Recommended Age | 5+ Years |
Description
Students can compare U.S. customary and metric scales using these clear-coated Wooden Meter Sticks with easy-to-read black markings. U.S. customary side features inches in 1/8" increments. Metric side features both millimeters and centimeters. Sticks measure exactly 1 meter long. Plain ends, 7 mm thick. Pack of 3.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Double Square, 3-1/2x9/16 In, 4R Grad, 2 Pc (13A)
- STARRETT Dial Caliper w/Case, 12 In, White (3202-12)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 3/8" 6 pt SAE Socket, 6 Points (41812)
- HOUGEN 2-5/8 in. Carbide Sheet Metal Holcutter (14378)
- LEARNING RESOURCES UltraFlex SAFE-T Ruler, 12PK (43011)
- CRESCENT LUFKIN Lufkin 656N 6 ft. Wood Folding Rule Oversize (5246095)
- MITUTOYO Steel Rule, Flexible, 6In, 32/64ths/0.5/1mm (182-205)
- EMPIRE LEVEL 18-in Stainless Steel Rule (27318)
- WESTCOTT Ruler, Wood, 12 In (05221)
- STARRETT Steel Rule, Flexible, 6 In, 5R Grad (C305R-6)
- STARRETT Ase-72 Starrett Aluminum Rule 72" (ASE-72)
- Learning Resources Measuring and Layout Tools