Shop All Toys & Games
Learning Resources
Three Bear Family® Counters Basic Set, 80 Pieces
Mfr # 0725
Zoro # G9393414
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 20 Papa Bear counters, 20 Mama Bear counters, 40 Baby Bear counters, 1 x Reusable storage container
- Recommended Age 3+
- Subject Learning
- Number of Pieces 96
- Skill Learning Measurement, Counting, Sorting, Balance
Product Information
- Brand Learning Resources
- MFR # 0725
- Zoro # G9393414
- UPC # 765023003772
- Country of Origin China
- Category Toys & Games
Details
Item | Three Bear Family Learning Counters: Basic Set |
Includes | 20 Papa Bear counters, 20 Mama Bear counters, 40 Baby Bear counters, 1 x Reusable storage container |
Recommended Age | 3+ |
Subject | Learning |
Number of Pieces | 96 |
Skill Learning | Measurement, Counting, Sorting, Balance |
Description
This adorable set of plastic bears comes in three sizes, three weights and four colors. Not only will your little ones enjoy playing with these bears, but learn size recognition, counting and sorting. Bears are also proportionally weighted and can be used on a balance for measurement discoveries. This 80-piece Basic Set contains 20 Papa, 20 Mama and 40 Baby Bear counters in four colors. Packaged in a reusable storage container. Counters measure between 1" and 1.5".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAND-IT Giant Band 201S 3/4X.044X100 RL/100Ft (G43099)
- ZORO SELECT Corrugated Boxes, 18" x 12" x 6", White, 25/Bundle (22XL71)
- UNIVERSAL ONE Paper Clip, Wire, Nonskid, PK1000 (UNV72230)
- MARKAL Solid Paint Markers, Yellow, 4-1/2" L (80251)
- LEARNING RESOURCES Answer Buzzers Game, 4/PK, Multi (LRNLER3774)
- LEARNING RESOURCES Bucket Balance (1524)
- LEARNING RESOURCES Soft Foam Cross-Section Human Heart Model (1902)
- LEARNING RESOURCES Zoomy™ 2.0 Handheld Digital Microscope - Blue (4429-B)
- LEARNING RESOURCES STEM Explorers Brainometry (9306)
- LEARNING RESOURCES Alphabet Soup Sorters (6801)
- INSECT LORE Butterfly Garden Homeschool Edition (1035)
- Learning Resources Toys & Games