Shop All Toys & Games
Learning Resources
Ten-Row Abacus
Mfr # 1323
Zoro # G1425616
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 1 abacus
- Color Multi
- Recommended Age 5+ Years
- Recommended Grade Grade K+
- Material Plastic, Metal
Product Information
- Brand Learning Resources
- MFR # 1323
- Zoro # G1425616
- UPC # 765023813234
- Country of Origin China
- Category Toys & Games
Details
Includes | 1 abacus |
Color | Multi |
Recommended Age | 5+ Years |
Recommended Grade | Grade K+ |
Material | Plastic, Metal |
Description
Teach early math through both visual and hands-on learning using this durable abacus. Ten colorful rows of beads slide helping early learners understand counting, addition and subtraction. Includes activity guide. Plastic base measures 9" x 4" x 8.75".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS White Medium Molded Lottery Box W/ Pocket, Lock and Key (206777)
- PARTNERS BRAND 4" x 6" Flat Poly Bags, 1.5 mil, Clear, PK 1000 (PB55)
- CANON Ink 1287C006 (CL-244; PG-243BK), Black/Color (1287C006)
- STANLEY Scissor Caddy, Empty (SCICAD)
- LEARNING RESOURCES Jumbo Dinosaur Floor Puzzle Triceratops (2857)
- LEARNING RESOURCES Handy Scoopers™ (4963)
- LEARNING RESOURCES Platform Scale, 5 Kilogram/11 Pound Capacity (2345)
- LEARNING RESOURCES Giant Soft Numeral Cubes, PK3 (LER0412)
- LEARNING RESOURCES Jumbo Magnetic Letters and Numbers, Uppercase Letters (0450)
- LEARNING RESOURCES Math Mat Challenge Game (0047)
- HEALTHSMART DMI Wooden Slide Transfer Board, 440 lb Capacity , 30 x 8 x 1, 2 Cut Out Handles (518-1756-0400)
- Learning Resources Toys & Games