Shop All Toys & Games
Learning Resources
Pretend + Play® Teaching Telephone®
Mfr # 2665
Zoro # G7548959
original price:
$43.85
5% off
$41.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Age 3+ Years
- Includes teaching telephone
- Recommended Grade Grade PK+
- Color Multi
- Material Plastic, Electronics
Product Information
- Brand Learning Resources
- MFR # 2665
- Zoro # G7548959
- UPC # 765023013993
- Country of Origin China
- Category Toys & Games
Details
Recommended Age | 3+ Years |
Includes | teaching telephone |
Recommended Grade | Grade PK+ |
Color | Multi |
Material | Plastic, Electronics |
Description
Easy-to-program telephone helps children learn how to call home, the 911 Emergency Service, and other important telephone numbers. Program in any number and record a message. When children dial the number correctly, they are rewarded by hearing your personal message. Program and record new messages again and again! Features realistic ring and big buttons for little hands. Requires 3 AA batteries, included. Grades: PreK+. Learning Style: Auditory, Tactile. Skill Development: Self Help - Operating a phone is a practical skill that students will use their entire lives. This pretend phone helps teach real skills in a controlled, relaxed manner. Social/Behavioral - Telephone practice and preparedness help boost students' confidence in independence, safety, and Iife skills. Language - Helps students practice what to say and do in an emergency. Students learn how to answer questions like, "Where do you live?," "What is the emergency?," and "What is your name?"
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTEL Pen, Gel, Rtx, Mtltip, 0.7Mm, Vt (BL77V)
- RITE IN THE RAIN Waterproof Laser Paper, 20 lb, PK500 (208511T)
- CONTROLTEK Multipurpose Zipper Bags, 11 x 6, Clear (530977)
- EVEREST TRADING Everest 1008D-RD 19 in. Basic Duffel Gear Bag (1008D-RD)
- LEARNING RESOURCES Twisty Droppers, 4PK (3963)
- LEARNING RESOURCES Three Bear Family® Counters Basic Set, 80 Pieces (0725)
- LEARNING RESOURCES Jumbo Magnifiers, PK12 (2775)
- LEARNING RESOURCES Super Sorting Pie, 8-3/4" D, 69/ST, Multi PK (LRNLER6216)
- LEARNING RESOURCES Head Full of Numbers® Math Game (8898)
- LEARNING RESOURCES Pretend & Play® School Set w/US Map (2642)
- DOWLING MAGNETS Magnetic Place Value Disks + Headings - Grades 3-6 (732162)
- Learning Resources Toys & Games