Shop All Toys & Games
Learning Resources
Pretend + Play Tape Measure, 3ft./1 meter
Mfr # 9154
Zoro # G400926464
$13.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Grade Grade PK-K
- Recommended Age 3-5 years
- Includes 1 Tape Measure
- Color Multi
- Material Plastic
Product Information
- Brand Learning Resources
- MFR # 9154
- Zoro # G400926464
- UPC # 765023091540
- Country of Origin China
- Category Toys & Games
Details
Recommended Grade | Grade PK-K |
Recommended Age | 3-5 years |
Includes | 1 Tape Measure |
Color | Multi |
Material | Plastic |
Description
The perfect tool to introduce kids to measurement while they're having fun! Sturdy plastic tape measure is just the right size (7" x 71/2" x 3") for small hands. Measures up to 3 feet/1 meter long. Ages 3+
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEACHER CREATED RESOURCES Black Classic 2.5in Magnetic Numbers, 65 Pieces (TCR77218)
- KLEENSLATE Attachable Erasers for Dry-Erase Markers, PK48 (0432)
- FELLOWES Binding, Plas, 1/2", Black, PK25 (52323)
- PARTNERS BRAND Reverse Tuck Folding Cartons, 4 1/2" x 1 7/8" x 4 1/2", White, 250/Case (RTC42W)
- LEARNING RESOURCES Word Whiz Electronic Flash Card™ (6964)
- LEARNING RESOURCES Writing Prompt Cubes, PK12 (7232)
- LEARNING RESOURCES Jumbo Magnetic Letters and Numbers, Lowercase Letters (0451)
- LEARNING RESOURCES Gears Gears Gears® Movin’ Monkeys™ Building Set, 103 Pieces (9119)
- LEARNING RESOURCES Fine Motor Tool Set (5558)
- LEARNING RESOURCES Smart Toss™ Colors, Shapes & Numbers Bean Bag Tossing Game (1047)
- TRUEBALANCE Cobra Balance + Coordination Game (SGTB7181US)
- Learning Resources Toys & Games