Shop All Toys & Games
Learning Resources
Plastic Square Color Tiles, PK400
Mfr # 0203
Zoro # G9557092
product price: $29.15
/pk 400, $0.07/ea
$29.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thickness 187.5 mil
- Color Assorted
- Width 1 in
- Material Plastic
- Height 1 in
Product Information
- Brand Learning Resources
- MFR # 0203
- Zoro # G9557092
- UPC # 765023001426
- Country of Origin China
- Category Toys & Games
Dimensions
Width | 1 in |
Height | 1 in |
Details
Item | LER0203 Square Color Tiles - Skill Developmental Toy |
Thickness | 187.5 mil |
Color | Assorted |
Material | Plastic |
Includes | LER0203 Square Color Tiles, Activity Guide |
Recommended Age | 5-7 Year |
Subject | Learning |
Number of Pieces | 400 |
Toy Type | Construction Set |
Skill Learning | Patterning, Mathematics, Number, Color |
Description
Use these 1" plastic tiles in four colors to build models of math concepts, develop basic arithmetic skills and explore color and number patterns. Packaged in a clear storage canister with Teaching Guide.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Scotch Transparent Tape, 1/2in. W. (6002P1272)
- ZORO SELECT Shop Ticket Holder, Gusseted, PK15 (4YNU1)
- XEROX Xerox Compatible cartridge WC 3215/3225/3260 (106R02777)
- ZORO SELECT Silicon Rubber Strips, 24 In (MH2LED601G)
- LEARNING RESOURCES 2-Row Rekenrek Counting Frame (4358)
- LEARNING RESOURCES Soft Foam Geometric Shapes Set, 12 pcs (6120)
- LEARNING RESOURCES Sorting Surprise Treasure Chests (6808)
- LEARNING RESOURCES Riddle Moo This™ - A Silly Riddle Word Game (3772)
- LEARNING RESOURCES New Sprouts® Classroom Play Food Set in Large Tote (9723)
- LEARNING RESOURCES Pretend & Play® Teaching Cash Register (2690)
- DIDAX Easyshapes 3D Geometric Shapes (2501)
- Learning Resources Toys & Games