Shop All Toys & Games
Learning Resources
Plastic Pattern Blocks, 0.5 cm, PK250
Mfr # 0134
Zoro # G7613542
product price: $20.79
/pk 250, $0.08/ea
$20.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 250 pieces
- Recommended Grade Grade PK+
- Recommended Age 3+ Years
- Color Assorted
Product Information
- Brand Learning Resources
- MFR # 0134
- Zoro # G7613542
- UPC # 765023000757
- Country of Origin China
- Category Toys & Games
Details
Includes | 250 pieces |
Recommended Grade | Grade PK+ |
Recommended Age | 3+ Years |
Color | Assorted |
Description
Use this set of 250 blocks, in six shapes and six colors, to explore patterns, symmetry, linear and area measurement, fractions and problem solving. Teaching Guide and storage bucket included. Grades PreK-8.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Carton Sealing Tape, 48mm W, Clear, PK36 (375+)
- DESIGNER FABRICS Designer Fabrics C869 54 in. Wide Blue Classic Crushed Velvet Residential Commercial And Automotive Upholstery Velvet (C869)
- SMEAD Smead® Slash Pocket Poly File Folders, 1/3 Cut Top Tab, Letter, Assorted, 30/Box (10540)
- CENTRAL Carton Tape, Natural, 3 In. x 375 Ft., PK8 (K6146G)
- LEARNING RESOURCES Pretend And Play® Sliceable Fruits And Veggies (7287)
- LEARNING RESOURCES Cuisenaire® Rods Small Group Set, Wood Rods, 155 Pieces (7514)
- LEARNING RESOURCES Super Sorting Pie (6216)
- LEARNING RESOURCES Code + Go® Robot Mouse (2841)
- LEARNING RESOURCES Botley® the Coding Robot (2936)
- LEARNING RESOURCES Jr. Getting Ready For School Set, 160 Pcs, 81/ST, Multi PK (EII6106)
- GEOMAG Magicubes Shapes, Animals, Recycled Plastic, 9 Pieces Per Set (201)
- Learning Resources Toys & Games