Shop All Toys & Games
Learning Resources
Plastic Cuisenaire® Rods Introductory Set, Non-connecting
Mfr # 7500
Zoro # G1422192
$14.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Age 4+ Years
- Material Plastic
- Color Assorted
- Includes 74 rods, tray with lid, activity guide
- Recommended Grade Grade PK+
Product Information
- Brand Learning Resources
- MFR # 7500
- Zoro # G1422192
- UPC # 765023075007
- Country of Origin China
- Category Toys & Games
Details
Recommended Age | 4+ Years |
Material | Plastic |
Color | Assorted |
Includes | 74 rods, tray with lid, activity guide |
Recommended Grade | Grade PK+ |
Description
Cuisenaire Rods give students visual confirmation of their hands-on investigations of math concepts, from addition to division to fractions. Rods come in various lengths that can be assigned different numeric values or units of measure. Introductory Set of plastic rods contains 74 rods, tray with lid and Activity Guide. Set includes 22 white, 12 red, 10 light green, six purple, and four each of the yellow, dark green, black, brown, blue and orange rods. Use with 2—3 students.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Digital Crane Dynamometer 10,000 lb. Capacity (MSI-7300-10000)
- PACON Index Cards, 5 Assort Colors, 0.25" Ruled, 3" x 5", 75 Cards/Pk, PK6 (1726)
- TOPS PRODUCTS BOOK, VOICE MAIL MESSAGE (4416)
- AZAR DISPLAYS Six-Pocket Wall Mount Bifold Brochure Holder, PK2 (252091)
- LEARNING RESOURCES Jumbo Reptiles + Amphibians, Set of 5 (0838)
- LEARNING RESOURCES Centimeter Cubes Set, 1000 Pcs, MI PK (LRNLER2089)
- LEARNING RESOURCES Mental Blox™ Critical Thinking Game (9280)
- LEARNING RESOURCES Rainbow Hand Pointers, 15in, PK10 (1968)
- LEARNING RESOURCES Fraction Tower® Equivalency Cube Set, 51 pcs (2509)
- LEARNING RESOURCES Dice in Dice Bucket, 72 Dice (7697)
- AZ TRADING & IMPORT AZ Trading & Import MCC24R 0.0416 in. 1-24 Electric Cooper Remote Control & RC Cars Xmas Gifts for Kids Mini Vehicle Toy - Red (MCC24R)
- Learning Resources Toys & Games