Shop All Toys & Games
Learning Resources
Max The Fine Motor Moose
Mfr # 9092
Zoro # G4112592
product price: $16.19
/ea
$16.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Age 2-6 Years
- Recommended Grade Grade PK-K
- Material Plastic
- Color Multi
- Includes 13 pieces
Product Information
- Brand Learning Resources
- MFR # 9092
- Zoro # G4112592
- UPC # 765023090925
- Country of Origin China
- Category Toys & Games
Details
Recommended Age | 2-6 Years |
Recommended Grade | Grade PK-K |
Material | Plastic |
Color | Multi |
Includes | 13 pieces |
Description
Meet your arctic fine motor friend! Kids build the hand strength they need to succeed in school and beyond every time they play with Max the Fine Motor Moose from Learning Resources. The friendliest fine motor toy for toddlers, this mighty moose comes with 12 grabbable rings, whose easy-to-grasp surfaces make it easy for kids to build their coordination, hand strength, and other essentials of fine motor skills development. Max's rings also come with a 3-in-1 learning surprise—in addition to building fine motor skills, the rings also come with two different textures that support tactile play, and introduce kids to early color matching thanks to their vibrant designs. Explore the rings' smooth and bumpy surfaces, sort them into warm and cool colors, and more—with Max the Fine Motor Moose, there are always multiple ways to learn. When the fine motor fun is finished for the day, Max's durable plastic rings wipe clean and fit inside for easy storage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST-IT Note, Pop Up 3"x3", Ast, PK6 (R330AP)
- UNI-BALL Pen, Powertank Rt, Bp, Med, Bk, PK12 (UBC42070)
- ROYAL CONSUMER 100 X Cross Cut Shredder, 29171Y (29171Y)
- ZORO SELECT 1-3/8" x 2-3/4" Green Paper Wire Tag, Includes 12" Wire, Pk1000 (4WKX7)
- LEARNING RESOURCES STEM Starters Magnet Movers (9295)
- LEARNING RESOURCES All About Me Mirror Boards, PK4 (3373)
- LEARNING RESOURCES Jumbo Magnetic Letters and Numbers, Numbers/Operations (0452)
- LEARNING RESOURCES Learning Resources 2 Color Desktop Abacus (4335)
- LEARNING RESOURCES Pretend And Play® Healthy Food Set (5340)
- LEARNING RESOURCES Word Construction (5044)
- MELISSA & DOUG Lets Play House Grocery Basket with Play Food (5171)
- Learning Resources Toys & Games