Shop All Dry Erase Board Accessories
Learning Resources
Magnetic Storage Pockets, PK4
Mfr # 6447
Zoro # G5440776
$23.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi
- Material nylon
- Recommended Grade PK+
- Recommended Age 3+ Years
Product Information
- Brand Learning Resources
- MFR # 6447
- Zoro # G5440776
- UPC # 765023864472
- Country of Origin China
- Category Dry Erase Board Accessories
Details
Color | Multi |
Material | nylon |
Recommended Grade | PK+ |
Recommended Age | 3+ Years |
Description
Now you can store your whiteboard magnets within easy reach! Hang these sturdy magnetic pockets around the room for organization. Each pocket holds about 0.75 lb.
Set of 4 in 4 colors (green, blue, purple, red).
Pocket measures 9.5L" x 5.5H".
Set of 4 in 4 colors (green, blue, purple, red).
Pocket measures 9.5L" x 5.5H".
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TREND ENTERPRISES Life Cycle of a Plant Learning Chart, 17in x 22in (T38179)
- TRIMACO Toilet Paint Cover Protection 9 ft. x 12 ft. (83100)
- AT-A-GLANCE Planner, Exec, Wk/Mnth, Zipper (AAG70NX8105)
- SCHOOL SMART FOLDER TAKEHOME HEAVY DUTY PURPLE PACK OF 24 PK (1540640)
- LEARNING RESOURCES Magnetic Create-a-Space™ Storage Bins (3807)
- LEARNING RESOURCES Super Strong Magnetic Clips And Hooks (2691)
- LEARNING RESOURCES Bullseye Demonstration Compass, U.S. Customary (1508)
- CHARLES LEONARD Magnetic Whiteboard Eraser with 2 Dry Erase Markers, PK6 (74532)
- C-LINE PRODUCTS Horizontal Reusable Dry Erase Pocket, Black, 12 x 9 Set of 30 Pockets, 30PK (40711-BX)
- OFFICEMATE Cork Bar (29212)
- MAGNA VISUAL Magnetic Arrows, 3/4 In. W, Black, PK20 (FI-427)
- Learning Resources Dry Erase Board Accessories