Shop All Toys & Games
Learning Resources
Magnetic Elapsed Time Set
Mfr # 2983
Zoro # G7546807
product price: $21.59
/ea
$21.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi
- Recommended Grade Grade 2+
- Includes 2 magnetic clocks with hands, 24-hour timeline (4 segments), start and end time arrows, and removable guide numbers
- Recommended Age 7+ Years
- Material Magnetic
Product Information
- Brand Learning Resources
- MFR # 2983
- Zoro # G7546807
- UPC # 765023029833
- Country of Origin China
- Category Toys & Games
Details
Color | Multi |
Recommended Grade | Grade 2+ |
Includes | 2 magnetic clocks with hands, 24-hour timeline (4 segments), start and end time arrows, and removable guide numbers |
Recommended Age | 7+ Years |
Material | Magnetic |
Description
Demonstrate one of the toughest math concepts! Segmented timeline helps students understand that elapsed time can begin in the PM and end in the AM. Removable guide numbers support differentiation. Includes 2 magnetic clocks with hands, 24-hour timeline (4 segments), start and end time arrows, and removable guide numbers. Clocks measure 10". Grade 2+.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIFTY PRODUCTS Label Dispenser, 2" (DLC2)
- LAVEX 20'' x 5000' 80 Gauge Machine Pallet Wrap / Stretch Film (18320805000)
- AVERY Folder, 2Pocket, W/Fastnr, Rd 25PK (AVE47979)
- TITAN SHEARS 7.5" MULTI-PURPOSE (TL12345)
- LEARNING RESOURCES Laminated Hundred Boards, PK10 (0375)
- LEARNING RESOURCES Giant Soft Numeral Cubes, PK3 (LER0412)
- LEARNING RESOURCES Coding Critters, Scamper + Sneaker (3081)
- LEARNING RESOURCES Cross-Section Flower Model (1905)
- LEARNING RESOURCES Jumbo Forest Animals, 5 Pieces (0787)
- LEARNING RESOURCES Beaker Creatures™ Liquid Reactor Super Lab (3813)
- LEARNING RESOURCES Smart Snacks® Shape Sorting Cupcakes (7347)
- Learning Resources Toys & Games