Shop All Dry Erase Boards
Learning Resources
Magnetic Demonstration Notebook Paper, 22" x 28"
Mfr # 3236
Zoro # G5440277
$28.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Age 5+ Years
- Material Magnet, Plastic
- Color White
- Recommended Grade K+
Product Information
- Brand Learning Resources
- MFR # 3236
- Zoro # G5440277
- UPC # 765023032369
- Country of Origin Taiwan, Province of China
- Category Dry Erase Boards
Details
Recommended Age | 5+ Years |
Material | Magnet, Plastic |
Color | White |
Recommended Grade | K+ |
Description
Save time and resources with this giant-size version of student paper.
- Models sentences, paragraphs, outlines, paper headings, note-taking, business or personal letters and more
- Durable write-on/wipe-off surface works with wet-erase markers
- Strong backing sticks firmly to magnetic whiteboards
- Measures 22"L x 28"H
- Models sentences, paragraphs, outlines, paper headings, note-taking, business or personal letters and more
- Durable write-on/wipe-off surface works with wet-erase markers
- Strong backing sticks firmly to magnetic whiteboards
- Measures 22"L x 28"H
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERTAPE Carton Sealing Tape, PK4 (F4110-05)
- BETTER OFFICE PRODUCTS 2 Pocket Paper Folders Portfolio W/Prongs, Matte Texture, Letter Size, Purple, 50PK (84214)
- ZORO SELECT Corrugated Boxes, 42" x 11" x 6", Kraft, 20/Bundle (55VJ66)
- TAPE LOGIC Tape Logic® "Clear Face" Document Envelopes, 7" x 5-1/2", Clear, 1000/Case (PL21)
- LEARNING RESOURCES Write & Wipe Fact Family Boards, 5 Per Pack, PK2 (3799)
- LEARNING RESOURCES Magnetic Demonstration Handwriting Paper, 28" x 22" (3237)
- LEARNING RESOURCES Magnetic Double-Sided Dry-Erase Boards, PK10 (4278)
- LEARNING RESOURCES Write-on/Wipe-off Answer Boards, PK10 (0647)
- BI-SILQUE 18 x 24 in. MasterVision Ayda Magnetic Steel Dry-Erase Board, White (MA02759214)
- GHENT 18"x24" Plastic Whiteboard, Gloss (M2W-18-1)
- U BRANDS PINIT Magnetic Dry Erase Board, 36 x 24, White (2805U00-01)
- Learning Resources Dry Erase Boards