Shop All Toys & Games
Learning Resources
Lights and Sounds Answer Buzzers, Set of 4
Mfr # 3776
Zoro # G1422122
$25.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Assorted
- Includes 4 buzzers
- Recommended Age 3+ Years
- Material Plastic, Electronics
- Recommended Grade Grade PK+
Product Information
- Brand Learning Resources
- MFR # 3776
- Zoro # G1422122
- UPC # 765023837766
- Country of Origin China
- Category Toys & Games
Details
Color | Assorted |
Includes | 4 buzzers |
Recommended Age | 3+ Years |
Material | Plastic, Electronics |
Recommended Grade | Grade PK+ |
Description
Boost student response during any class activity or game! Sounds mimic real-world objects—a siren, a game-show buzzer, a laser and a "charge!" sound.
Set of 4 (red, blue, green, orange)
Each measures 3.5" in diameter
Require 2 AAA batteries, not included
Ages 3+
Set of 4 (red, blue, green, orange)
Each measures 3.5" in diameter
Require 2 AAA batteries, not included
Ages 3+
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL ONE Hanging File Folders 9-3/8" x 11-3/4", Blue, Pk25 (UNV14116)
- PARTNERS BRAND Reclosable 4 Mil Poly Bags, 5" x 7", Clear, 1000/Case (PB3722)
- U-MARK Water Based Paint Marker Black, 12 PK (10851)
- U BRANDS Black Glass Dry Erase Board, 70 x 47, Black Surface (173U00-01)
- LEARNING RESOURCES Student Thermometer, PK10 (0302)
- LEARNING RESOURCES Buddy Builders™ Set (1081)
- LEARNING RESOURCES Gears Gears Gears Treadmobiles (9240)
- LEARNING RESOURCES Sorting Surprise Treasure Chests (6808)
- LEARNING RESOURCES Snap-n-Learn™ ABC Elephants (6710)
- LEARNING RESOURCES Recordable Answer Buzzers, Set of 4 (3769)
- THE ORIGINAL TOY CO Pound-A-Peg Toy for Ages 2 - 6 (50827)
- Learning Resources Toys & Games