Shop All Bulletin Board & Classroom Decorations
Learning Resources
Inflatable Labeling 27in Globe
Mfr # 2438
Zoro # G5638587
product price: $23.85
/ea
$23.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Grade K+
- Recommended Age 5+ Years
- Color Multi
- Material pvc
Product Information
- Brand Learning Resources
- MFR # 2438
- Zoro # G5638587
- UPC # 765023024388
- Country of Origin China
- Category Bulletin Board & Classroom Decorations
Details
Recommended Grade | K+ |
Recommended Age | 5+ Years |
Color | Multi |
Material | pvc |
Description
Invent your own world-wise tossing games with this giant write-on/wipe-off globe. Choking Hazard - Small Parts, not for children under 3 years. Makes it fun for kids to study geography, history, trade routes, climate and more. Includes repair kit, Activity Guide, and hook for hanging display. Vinyl globe measures 27" in diameter and works best with wet-erase marker.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDL PACKAGING Steel Strapping Seals, 3/4", Closed, Push, PK100 (ST-C-34-M)
- MAGNA VISUAL Chart Tape, 1/16 In W x 54 Ft L, White (CT2-W)
- NEENAH PAPER Paper, Colored, 250Sh, 65lb., Assorted, PK250 (21003)
- SHARPIE Permanent Paint Marker, Medium Bullet Tip, Green, PK12 PK (2107620)
- LEARNING RESOURCES Alphabet Center Pocket Chart (2246)
- LEARNING RESOURCES Magnetic Pocket Chart Squares, PK6 (2386)
- LEARNING RESOURCES Inflatable Globe, 12 inch, PK3 (2432)
- LEARNING RESOURCES Magnetic Pocket Chart Squares, PK4 (2384)
- LEARNING RESOURCES Word Families & Rhyming Center Pocket Chart (2299)
- LEARNING RESOURCES Standard Pocket Chart, 33.5" x 42", Blue (2206)
- FADELESS Bulletin Board Art Paper Roll, Bright Assortment, 48in x 12ft, PK4 (0057533)
- Learning Resources Bulletin Board & Classroom Decorations