Shop All Bulletin Board & Classroom Decorations
Learning Resources
Hundreds Pocket Chart
Mfr # 2208
Zoro # G7954424
product price: $17.89
/ea
$17.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 26 in
- Color Multi
- Material Nylon
- Height 27-1/2 in
- Features Washable
Product Information
- Brand Learning Resources
- MFR # 2208
- Zoro # G7954424
- UPC # 765023007985
- Country of Origin China
- Category Bulletin Board & Classroom Decorations
Dimensions
Width | 26 in |
Height | 27-1/2 in |
Details
Color | Multi |
Material | Nylon |
Features | Washable |
Item | Educational Pocket Chart |
Includes | Pocket Chart With 100 Clear Pockets, 120 x Double-sided Cards, Teaching Guide |
Recommended Age | 5+ |
Recommended Grade | K-5 |
Theme/Subject | Learning |
Skill Learning | Odd Number, Multiplication, Even Number, Number, Counting |
Description
One hundred clear pockets make this washable chart perfect for teaching numbers, odds, evens and operations. Includes Teaching Guide and 100 numbered cards (colored differently on reverse to highlight number patterns). Measures 26" x 27.5".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PILOT Pilot® G2 Gel Retractable Rollerball Pen, Fine, 0.7mm, Black Ink, Dozen (31020)
- ZORO SELECT Corrugated Sheets, 48" x 60", Kraft, 5 /Bundle (55VK12)
- ZORO SELECT Corrugated Boxes, 6" x 6" x 8", Kraft, 25/Bundle (11K590)
- AVERY Avery® Big Tab™ Insertable Plastic Dividers 11901, 8 Multicolor Tabs, 1 Set (7278211901)
- LEARNING RESOURCES Magnetic Number Line, 1-100 (5194)
- LEARNING RESOURCES Standard Pocket Chart, 33.5" x 42", Blue (2206)
- LEARNING RESOURCES Inflatable Labeling 27in Globe (2438)
- LEARNING RESOURCES Inflatable Globe, 12 inch, PK3 (2432)
- LEARNING RESOURCES Puzzle Globe (7735)
- LEARNING RESOURCES Alphabet Center Pocket Chart (2246)
- TEACHER CREATED RESOURCES Black Storage Pocket Chart, 35 Pockets, 32.5" x 63.5" (TCR20844)
- Learning Resources Bulletin Board & Classroom Decorations