Shop All Toys & Games
Learning Resources
Gears Gears Gears Machines In Motion
Mfr # 9227
Zoro # G9559427
product price: $41.59
/ea
$41.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 11 in
- Color Multi
- Length 14-1/2 in
- Includes Gears! Gears! Gears! Machines in Motion, Instructions, 1 x Wrecking ball, Chains, Pulleys, Wheels, propeller, Treads
- Height 4 in
Product Information
- Brand Learning Resources
- MFR # 9227
- Zoro # G9559427
- UPC # 765023092271
- Country of Origin Korea, Republic of
- Category Toys & Games
Dimensions
Width | 11 in |
Length | 14-1/2 in |
Height | 4 in |
Details
Item | Gears! Gears! Gears! Machines in Motion - Skill Developmental Toy |
Color | Multi |
Includes | Gears! Gears! Gears! Machines in Motion, Instructions, 1 x Wrecking ball, Chains, Pulleys, Wheels, propeller, Treads |
Subject | Learning |
Recommended Age | 4+ |
Recommended Grade | PreK+ |
Number of Pieces | 112 |
Toy Type | STEM Toy |
Skill Learning | Creativity, Critical Thinking, Building, Machines, Interactive Learning, Vehicle, Basic Engineering Principles, STEM |
Description
These machines really move! With the Gears! Gears! Gears! Machines in Motion from Learning Resources, kids engineer their own playtime fun with the help of creative, open-ended building activities. Using the included instructions, kids can build their own versions of numerous different interactive machines and vehicles, many of which incorporate special parts including a wrecking ball, chains, pulleys, and wheels. Turn out a tank with its own helicopter propeller, or craft a complex contraption that spins with the twist of a lever. Kids can also set the instructions aside and bring their own designs to life; thanks to their open-ended designs and interchangeable parts, every Gears! Gears! Gears! set from Learning Resources encourages kids to discover their inner engineer and hone STEM skills such as critical thinking and trial and error. Each set also works with other Gears! sets, a fact that increases the playability of every piece. Includes 116 pieces.
• Kids test their engineering and design skills with this open-ended building set themed around vehicles and machines
• Special parts including wrecking ball, propeller, and treads open up numerous creative design possibilities
• Interchangeable parts work with all of Learning Resources' other Gears! Gears! Gears! sets
• Kids test their engineering and design skills with this open-ended building set themed around vehicles and machines
• Special parts including wrecking ball, propeller, and treads open up numerous creative design possibilities
• Interchangeable parts work with all of Learning Resources' other Gears! Gears! Gears! sets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELLOWES MFG Fellowes Powershred Waste Bags for 425 and 485 Series Shredders (3605801)
- SHURTAPE Tape Dispenser, Handheld, For Tape 2 in W, 3 in Core Dia, 11 3/4 in L, Pistol Grip, Blue (SD 932)
- NATIONAL CHECKING 2 Part Tan Tint Carbonless 12 Line Guest Check 50 Checks, PK40 (T4797SP)
- TATCO Seals, Mailing, 1.5', We, 3000 Pk (TCO36600)
- LEARNING RESOURCES Beaker Creatures Monster Glow Lab (3838)
- LEARNING RESOURCES All About Me Family Counters™ Set, 72 Pieces (3372)
- LEARNING RESOURCES All About Me Mirror Boards, PK4 (3373)
- LEARNING RESOURCES Alphabet Marks the Spot Game (0394)
- LEARNING RESOURCES Double-Six Colored Dominoes in a Bucket, 168 pcs (0287)
- LEARNING RESOURCES Double-Sided Magnetic Money Set (5080)
- LEARNING RESOURCES Sight Words Swat A Sight Words Game (8598)
- Learning Resources Toys & Games