Shop All Toys & Games
Learning Resources
Gallon Measurement Set, 5 Pieces
Mfr # 1207
Zoro # G301243349
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Recommended Age 6+ years
- Recommended Grade Grade 1+
- Color Clear
Product Information
- Brand Learning Resources
- MFR # 1207
- Zoro # G301243349
- UPC # 765023812077
- Country of Origin China
- Category Toys & Games
Details
Material | Plastic |
Recommended Age | 6+ years |
Recommended Grade | Grade 1+ |
Color | Clear |
Includes | 5 Piece Set (gallon, half-gallon, quart, pint and cup) |
Description
This 5-piece liquid measuring set is designed to resemble familiar household containers for easy recognition of common liquid capacities: a gallon, half-gallon, quart, pint and cup. Sturdy plastic set features clear markings of equivalencies. Great for life-skills activities, science experiments, classroom demonstration and individual exploration of liquid measurements and related topics. Guide with suggested activities and conversion tables included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID Optimizers Six-Pocket Organizer, 26 21/32 x 3 4/5 x 11 9/16, Black (96060ROS)
- PARTNERS BRAND Flat Corrugated Boxes, 29" x 17" x 3", Kraft, 25/Bundle (29173)
- CANON MAXIFY MB5420 Wireless Inkjet All-In-One Printer, Copy/Fax/Print/Scan (MB5420)
- AZAR DISPLAYS Six-Pocket Tri-Fold Wall Mount Brochure Holder, PK2 (252066)
- LEARNING RESOURCES Dual Lens Magnifiers, PK20 (2046)
- LEARNING RESOURCES Clear Safety Goggles, ANSI Z87.1, PK6 (2450)
- LEARNING RESOURCES Link N Learn® Rainbow Links in a Bucket, Set of 1000 (0260)
- LEARNING RESOURCES Fraction Tower® Equivalency Cube Set, 51 pcs (2509)
- LEARNING RESOURCES Double-Sided Magnetic Money Set (5080)
- LEARNING RESOURCES Rainbow Bean Bags, PK12 (0545)
- POLYBLEND Custom Building Products White Dry Indoor and Outdoor White Grout 5 lb (WDG5-4)
- Learning Resources Toys & Games