Shop All Desk Accessories & Organizers
Learning Resources
Create-a-Space™ Bundle
Mfr # 3808
Zoro # G5635577
product price: $53.29
/ea
$53.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Assorted
- Material Plastic, Magnet
- Recommended Age 5+ Years
- Recommended Grade K+
Product Information
- Brand Learning Resources
- MFR # 3808
- Zoro # G5635577
- UPC # 765023038088
- Country of Origin China
- Category Desk Accessories & Organizers
Details
Color | Assorted |
Material | Plastic, Magnet |
Recommended Age | 5+ Years |
Recommended Grade | K+ |
Description
The Create-a-Space Bundle is a simple and engaging way to keep your "maker" materials neatly stored away. Ideal for use in the classroom or at home, this colorful set comes with a circular tray that includes plenty of containers for markers, pencils and more. Plus, you can stick the magnetic storage bins and magnetic storage pockets on whiteboards and refrigerators to hold additional supplies. It's the perfect way to keep your little artists organized!
• Includes 12" Circular tray with 8 containers, 4 Magnetic storage bins, 4 Magnetic storage pockets, Write & wipe labels
• Bins measure 2"W x 3.75" H
• Pockets measure 9.5" L x 5.5" H
• Includes 12" Circular tray with 8 containers, 4 Magnetic storage bins, 4 Magnetic storage pockets, Write & wipe labels
• Bins measure 2"W x 3.75" H
• Pockets measure 9.5" L x 5.5" H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOOLAH "Keep This Coupon" Double Raffle Ticket Roll, White, 2000 Count (729302)
- THE FRECKLED FROG Wooden Fences, Set of 4 (FF920)
- POLAR-TECH Foam Edge Protectors, 3/4" Open End, 6" Snap-Aways (905)
- UNIVERSAL Message Stamp, FILE COPY, Pre-Inked One-Color, Blue (UNV10104)
- LEARNING RESOURCES Create-A-Space Storage Center, Pastel (3806P)
- LEARNING RESOURCES Create-a-Space™ Storage Center (3806)
- LEARNING RESOURCES Create-A-Space Storage Center, Blue (3806B)
- LEARNING RESOURCES Create-A-Space Storage Center, White (3806W)
- ARTISTIC KrystalView Clear Desk Pad, 20"x36" (60-6-0M)
- UNIVERSAL Metal Mesh 3-Compartment Pencil Cup, 4 1/8" dia, 6"h, Black (UNV20019)
- AZAR DISPLAYS Three Tier File and Brochure Desktop or Wall Organizer Holder with Dividers (250099)
- Learning Resources Desk Accessories & Organizers