Shop All Toys & Games
Learning Resources
Counting Cans, 1 to 10
Mfr # 6800
Zoro # G9556085
product price: $47.15
/ea
$47.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Supports Early Learners With Clearly Labeled Cans Featuring The Numeral, Word And Picture, Activity Guide Offers Intervention Strategies, Colorful, Lightweight, Durable
- Material Cardboard Can, Plastic Fruit & Vegetable
- Includes 1 to 10 Counting Cans, 55 x Fruit & Vegetable
- Size 4.25 in x 3 in
- Subject Learning
Product Information
- Brand Learning Resources
- MFR # 6800
- Zoro # G9556085
- UPC # 765023068009
- Country of Origin China
- Category Toys & Games
Dimensions
Size | 4.25 in x 3 in |
Details
Item | 1-10 Counting Cans Set - Skill Developmental Toy |
Features | Supports Early Learners With Clearly Labeled Cans Featuring The Numeral, Word And Picture, Activity Guide Offers Intervention Strategies, Colorful, Lightweight, Durable |
Material | Cardboard Can, Plastic Fruit & Vegetable |
Includes | 1 to 10 Counting Cans, 55 x Fruit & Vegetable |
Subject | Learning |
Recommended Age | 3 Year |
Number of Pieces | 55 |
Skill Learning | Motor Skills, Counting, Number, Mathematics, Sorting, Vocabulary |
Toy Type | Play Kit |
Description
Colorful, familiar fruits and veggies introduce early math and are great for imaginative play too! Teach counting, number recognition and sorting. Cans are labeled with numeral, word and picture for extra support. Reinforce everyday vocabulary and fine motor skills. Includes 55 plastic fruits and vegetables, 10 cardboard cans with lids, and activity guide. Each can measures 4.25"H x 3"D.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNI-BALL Needle Stick Roller Ball Pen, Fine 0.7mm, Astd Ink, Silver Barrel, PK8 (1734916)
- STRIDE EasyFit Sheet Protectors, 8 1/2 x 11, Assorted Colors, PK100 (61200)
- C-LINE PRODUCTS C-Line Products Shop Ticket Holders, Stitched, Both Sides Clear, Open Long Side, 12 x 9, 25/BX (49912)
- PLUS-PLUS Big Set, 100 pieces (03210)
- LEARNING RESOURCES Alphabet Soup Sorters (6801)
- LEARNING RESOURCES Luna™ 2.0 Interactive Projection Camera (4427)
- LEARNING RESOURCES Write + Wipe Demonstration Clock (0573)
- LEARNING RESOURCES Cuisenaire® Rods Small Group Set, Wood Rods, 155 Pieces (7514)
- LEARNING RESOURCES Clear Safety Goggles, ANSI Z87.1, PK6 (2450)
- LEARNING RESOURCES Primary Science Jumbo Eyedroppers with Stand (2779)
- LEGO Winter Holiday Train Recruitment Bag Multicolored (30584)
- Learning Resources Toys & Games