Shop All Toys & Games
Learning Resources
Coding Critters, Rumble + Bumble
Mfr # 3082
Zoro # G000936894
$38.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Age 4-10 years
- Includes 23 pieces
- Material Plastic, Electronics
- Color Multi
- Recommended Grade Grade PK-5
Product Information
- Brand Learning Resources
- MFR # 3082
- Zoro # G000936894
- UPC # 765023030822
- Country of Origin China
- Category Toys & Games
Details
Recommended Age | 4-10 years |
Includes | 23 pieces |
Material | Plastic, Electronics |
Color | Multi |
Recommended Grade | Grade PK-5 |
Description
Meet the Coding Critters: your first coding friends! These playful dino pets bring early STEM concepts to preschool learning through 100% screen-free coding. Kids code along with their new pets' storybook adventure, and help the clumsy Rumble and bumbling Bumble have a playtime they'll never forget! Each storybook coding challenge unfolds in the Coding Critters' fun pet playset - can you code Rumble to play hide and seek, chase down a boulder from his volcano launcher, or knock over his break-apart cave? In addition to following along with the storybook's coding challenges, you can also use the pet playset to design your own code games and more! The Coding Critters also double as cute interactive pets - press Scamper's nose to activate Play Mode, where you can feed, pet, and take care of your new dino robot pal! You can even make her dance and sing a silly song!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carton Sealing Tape, 48 mm W, 100 m L, 1.8 mil Thick, Clear, Light Duty, 36 Pack (31HJ47)
- ZORO SELECT Tall Corrugated Boxes, 6" x 6" x 72", Kraft, 15/Bundle (11R292)
- SCOTCH Handheld Tape Dispenser, 2 In. (H190)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 5" x 3", 4 mil, Clear, Pk100 (5ZW41)
- LEARNING RESOURCES Pretend + Play® Teaching Telephone® (2665)
- LEARNING RESOURCES Dice in Dice Bucket, 72 Dice (7697)
- LEARNING RESOURCES Snap Cubes®, Set of 500 (7585)
- LEARNING RESOURCES Primary Science Big View Bug Jars, 6/ST, Ast PK (LRNLER2781)
- LEARNING RESOURCES Magnetic Algebra Tiles™ (7641)
- LEARNING RESOURCES Fine Motor Peacock Pals (9095)
- AZ TRADING & IMPORT AZ Trading & Import PS361 Kitchen Wash & Dry Tea Playset (PS361)
- Learning Resources Toys & Games