Shop All Toys & Games
Learning Resources
Coding Critters, Ranger + Zip
Mfr # 3080
Zoro # G000936818
$38.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic, Electronics
- Color Multi
- Recommended Age 4-10 years
- Recommended Grade Grade PK-5
- Includes 22 pieces
Product Information
- Brand Learning Resources
- MFR # 3080
- Zoro # G000936818
- UPC # 765023030808
- Country of Origin China
- Category Toys & Games
Details
Material | Plastic, Electronics |
Color | Multi |
Recommended Age | 4-10 years |
Recommended Grade | Grade PK-5 |
Includes | 22 pieces |
Description
Meet the Coding Critters: your first coding friends! These playful puppy pets bring early STEM concepts to preschool learning through 100% screen-free coding. Kids code along with their new pets' storybook adventure, and help the brave Ranger and mischievous Zip have a playtime they'll never forget! Each storybook coding challenge unfolds in the Coding Critters' fun pet playset - can you code Ranger to play hide and seek, fetch a ball from the tennis ball launcher, or catch Zip after a ride down the slide? In addition to following along with the storybook's coding challenges, you can also use the pet playset to design your own code games and more! The Coding Critters also double as cute interactive pets - press Ranger's nose to activate Play Mode, where you can feed, pet, and take care of your new puppy robot pal! You can even make him dance and sing a silly song!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PILOT Gel Pen, Retractable, Rubber Grip, Fine Pt, Pink PK (PIL31174)
- RICE LAKE WEIGHING SYSTEMS AC Adapter, 3 In. H, 3 In. L, 3 In. W (108518)
- PRIME-LINE 5-Pin Tumbler Diecast Nickel-Plated Mailbox Lock, Auth Electric (S 4128)
- WESTCOTT Scissors, Right or Left Hand, 8 In. L (41218)
- LEARNING RESOURCES Coding Critters MagiCoders Blazer (3104)
- LEARNING RESOURCES Soft Foam Geometric Shapes Set, 12 pcs (6120)
- LEARNING RESOURCES Pretend + Play® Teaching Telephone® (2665)
- LEARNING RESOURCES Jumbo Magnetic Letters and Numbers, Uppercase Letters (0450)
- LEARNING RESOURCES Three Bear Family® Rainbow™ Counters, Set of 96 (0744)
- LEARNING RESOURCES Soft Foam Cross-Section Human Brain Model (1903)
- GREENLIGHT 1 isto 64 Acrylic Display Case Car Connecting for Model Car (GR95362)
- Learning Resources Toys & Games