Shop All Toys & Games
Learning Resources
Botley® the Coding Robot Activity Set
Mfr # 2935
Zoro # G7550970
product price: $65.65
/ea
$65.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi
- Material Plastic, Paperboard, Electronics
- Includes botley® the coding robot, remote programmer, detachable robot arms, 40 coding cards, 6 double-sided tiles, 27 obstacle building pieces, starter guide with coding challenges
- Recommended Grade Grade K+
- Recommended Age 5+ Years
Product Information
- Brand Learning Resources
- MFR # 2935
- Zoro # G7550970
- UPC # 765023029352
- Country of Origin China
- Category Toys & Games
Details
Color | Multi |
Material | Plastic, Paperboard, Electronics |
Includes | botley® the coding robot, remote programmer, detachable robot arms, 40 coding cards, 6 double-sided tiles, 27 obstacle building pieces, starter guide with coding challenges |
Recommended Grade | Grade K+ |
Recommended Age | 5+ Years |
Description
Meet Botley, the code to fun! As the newest member of the Learning Resources family, Botley is here to introduce coding in an easy, friendly way. Children as young as 5 can learn to code with Botley, and with his advanced features, he'll grow with them for many play filled years to come. Botley is ready to use right out of the box – he'll have kids coding in minutes. And that's not all, Botley is 100% screen free and includes a 77-piece activity set – the only robot to offer that! Botley also has additional hidden features to unlock!
Here are just some of the interactive, fun features Botley offers:
• Your child will get to learn early STEM skills while playing and having fun. Botley teaches the basics of coding through active play, completely screen free. Perfect for promoting critical thinking and problem solving skills.
• Completely screen free coding – no phone or tablet required. Botley has an easy-to-use remote programmer, which transmits your commands – and off he'll go!
• Botley can detect objects and be programmed to go around objects with if/then logic. He can also follow looping commands, take on obstacle courses, follow black lines and has hidden features to unlock!
• Botley's 77-piece activity set comes with a remote programmer, detachable robot arms, 40 coding cards, 6 double-sided tiles, 27 obstacle building pieces and a starter guide with coding challenges
Here are just some of the interactive, fun features Botley offers:
• Your child will get to learn early STEM skills while playing and having fun. Botley teaches the basics of coding through active play, completely screen free. Perfect for promoting critical thinking and problem solving skills.
• Completely screen free coding – no phone or tablet required. Botley has an easy-to-use remote programmer, which transmits your commands – and off he'll go!
• Botley can detect objects and be programmed to go around objects with if/then logic. He can also follow looping commands, take on obstacle courses, follow black lines and has hidden features to unlock!
• Botley's 77-piece activity set comes with a remote programmer, detachable robot arms, 40 coding cards, 6 double-sided tiles, 27 obstacle building pieces and a starter guide with coding challenges
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Handheld Tape Dispenser Kit, 2 In. (PSD1)
- BROTHER Adhesive TZ Tape (R) Cartridge 0.70"x26-1/5ft., Black/Yellow (TZeS641)
- UNIVERSAL Classification Folder 8-1/2 x 11", 6 Section, Manila, PK15 (UNV10300)
- GREAT PAPERS Certificate, Shooting Stars Design, PK15 (038953)
- LEARNING RESOURCES New Sprouts® Fix It: My Very Own Tool Set (9230)
- LEARNING RESOURCES Centimeter Cubes Set, 1000 Pcs, MI PK (LRNLER2089)
- LEARNING RESOURCES Pop for Sight Words™ 2 Game (8630)
- LEARNING RESOURCES Link N Learn® Rainbow Links in a Bucket, Set of 1000 (0260)
- LEARNING RESOURCES Beads and Pattern Cards Activity Set (0139)
- LEARNING RESOURCES Pizza Fraction Fun™ Game (5060)
- TEACHER CREATED RESOURCES 30 Minute Sand Timer - Large (TCR20887)
- Learning Resources Toys & Games