Shop All Toys & Games
Learning Resources
Big Time™ Learning Clock® Classroom Kit
Mfr # 2102
Zoro # G7561997
product price: $68.15
/ea
$68.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi
- Recommended Age 5+ Years
- Material Plastic
- Recommended Grade Grade K+
- Includes 1 demonstration clock, 24 student clocks
Product Information
- Brand Learning Resources
- MFR # 2102
- Zoro # G7561997
- UPC # 765023012781
- Country of Origin China
- Category Toys & Games
Details
Color | Multi |
Recommended Age | 5+ Years |
Material | Plastic |
Recommended Grade | Grade K+ |
Includes | 1 demonstration clock, 24 student clocks |
Description
Hidden gears maintain correct hour and minute relationships as you demonstrate time-telling concepts. Color-coding supports student understanding and durable, geared clock hands are designed to last! Kit includes Big TimeTM 12-Hour Demonstration Clock (LER 2094), 24 - 4" geared mini-clocks and Teacher's Guide. Ages 3 to 9 years.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 38" x 21" Garment Bags, 0.6 mil, Clear, PK 510 (5DTU8)
- AVERY DENNISON 1-2/3" White High Visibility Round Labels, 25 Sheets, Pk600 (5293)
- PENTEL Pencil, Champ, 0.7Mm, Be, PK24 (AL17CSWUS)
- SHARP SHARP COMP MX-M283/363/453 503 (MX-500NT)
- LEARNING RESOURCES Jumbo Dinosaurs, Set of 5 (0786)
- LEARNING RESOURCES A to Z Alphabet Groceries (7729)
- LEARNING RESOURCES Pan Balance Jr. (0898)
- LEARNING RESOURCES Luna™ 2.0 Interactive Projection Camera (4427)
- LEARNING RESOURCES Word Construction (5044)
- LEARNING RESOURCES Learning Resources 2 Color Desktop Abacus (4335)
- SMARTGAMES Three Little Piggies Deluxe Preschool Puzzle Game (023US)
- Learning Resources Toys & Games