Shop All Toys & Games
Learning Resources
Beads in a Bucket, 108 Pieces
Mfr # 0140
Zoro # G7541189
$28.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Assorted
- Recommended Grade Grade PK+
- Includes 108 beads in 6 colors, 2 black laces
- Recommended Age 3+ Years
- Material Hardwood
Product Information
- Brand Learning Resources
- MFR # 0140
- Zoro # G7541189
- UPC # 765023000818
- Country of Origin Taiwan, Province of China
- Category Toys & Games
Details
Color | Assorted |
Recommended Grade | Grade PK+ |
Includes | 108 beads in 6 colors, 2 black laces |
Recommended Age | 3+ Years |
Material | Hardwood |
Description
This set of colorful hardwood spheres, cubes and cylinders with laces provides plenty of pre-reading and early math practice. Set includes 108 beads in six colors and two 36" black laces with 1" plastic tips.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITE IN THE RAIN All Weather Memo Book, Universal, 4 x 6In. (946)
- HOUSE OF DOOLITTLE Monthly Wall Calendar, 12x17 In. (HOD332)
- 3M Scotch® Magic Greener Tape, with C38 Dispenser, 3/4" x 900", 6/Pack (8126PC38)
- ARCHITECTURAL MAILBOXES Venice Wall Mount - Stainless Steel (2690PS-10)
- LEARNING RESOURCES New Sprouts® Multicultural Food Set (7712)
- LEARNING RESOURCES Gears Gears Gears Robots in Motion (9228)
- LEARNING RESOURCES Gears Gears Gears Treadmobiles (9240)
- LEARNING RESOURCES Snap-n-Learn™ Counting Cows (6707)
- LEARNING RESOURCES Smart Snacks® Counting Cookies™ (7348)
- LEARNING RESOURCES Super Sorting Pie, 8-3/4" D, 69/ST, Multi PK (LRNLER6216)
- JARU Rad Flyer Frisbee Plastic (1033)
- Learning Resources Toys & Games